ProductPage

Throttle valve Type: 1892 Cast iron/Steel Handle Wafer type

Product documents

Document Document type
Product overview

Stock item
Valve design: Centric
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Handle
Disk material: Steel
Clear filter      (5 of the 5 items displayed)
Throttle valve Type: 1892 Cast iron/Steel Centric Handle PN10 Wafer type DN40 Throttle valve Type: 1892 Cast iron/Steel Centric Handle PN10 Wafer type DN40 ERIKS Item #: 10056371
 
Please login to see prices
Throttle valve Type: 1892 Cast iron/Steel Centric Handle PN10 Wafer type DN50 Throttle valve Type: 1892 Cast iron/Steel Centric Handle PN10 Wafer type DN50 ERIKS Item #: 10056372
 
Please login to see prices
Throttle valve Type: 1892 Cast iron/Steel Centric Handle PN10 Wafer type DN65 Throttle valve Type: 1892 Cast iron/Steel Centric Handle PN10 Wafer type DN65 ERIKS Item #: 10056373
 
Please login to see prices
Throttle valve Type: 1892 Cast iron/Steel Centric Handle PN10 Wafer type DN80 Throttle valve Type: 1892 Cast iron/Steel Centric Handle PN10 Wafer type DN80 ERIKS Item #: 10056374
 
Please login to see prices
Throttle valve Type: 1892 Cast iron/Steel Centric Handle PN10 Wafer type DN100 Throttle valve Type: 1892 Cast iron/Steel Centric Handle PN10 Wafer type DN100 ERIKS Item #: 10056375
 
Please login to see prices
Stock item
Valve design: Centric
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Handle
Disk material: Steel
Clear filter      (5 of the 5 items displayed)