ProductPage

SAUNDERS Assembly bonnet Series: A (HC4) Type: 3035

Product documents

Document Document type
Product overview

Saunders manually operated stainless steel secured assembly bonnet type A (HC4) weir type, aseptic, with stainless steel handwheel.

Application

  • For Saunders diaphragm valve type A (HC4) weir type, with rubber diaphragm.
  • Sanitary and aseptic applications.
  • Pharmaceutical processing installations.
  • Suitable for autoclave sterilisation up to 140 °C.

Technical information
Options
Stock item
Application: Pharmacy
Model: Bonnet
Suitable for type: A (Weir type)
Nominal inside diameter of valve
Connection pressure piece: Thread end
Clear filter      (5 of the 5 items displayed)
Bonnet With flange Secured Series: A (HC4) Type: 3035 Stainless steel Material handwheel: Stainless steel Thread end 1/2" (15) SAUNDERS Bonnet With flange Secured Series: A (HC4) Type: 3035 Stainless steel Material handwheel: Stainless steel Thread end 1/2" (15) ERIKS Item #: 13658107
 
Please login to see prices
Bonnet With flange Secured Series: A (HC4) Type: 3035 Stainless steel Material handwheel: Stainless steel Thread end 3/4" (20) SAUNDERS Bonnet With flange Secured Series: A (HC4) Type: 3035 Stainless steel Material handwheel: Stainless steel Thread end 3/4" (20) ERIKS Item #: 11342305
 
Please login to see prices
Bonnet With flange Secured Series: A (HC4) Type: 3035 Stainless steel Material handwheel: Stainless steel Thread end 1" (25) SAUNDERS Bonnet With flange Secured Series: A (HC4) Type: 3035 Stainless steel Material handwheel: Stainless steel Thread end 1" (25) ERIKS Item #: 13658104
 
Please login to see prices
Bonnet With flange Secured Series: A (HC4) Type: 3035 Material handwheel: Stainless steel Thread end 1.1/2" (40) SAUNDERS Bonnet With flange Secured Series: A (HC4) Type: 3035 Material handwheel: Stainless steel Thread end 1.1/2" (40) ERIKS Item #: 14582144
 
Please login to see prices
Bonnet With flange Secured Series: A (HC4) Type: 3035 Stainless steel Material handwheel: Stainless steel Thread end 2" (50) SAUNDERS Bonnet With flange Secured Series: A (HC4) Type: 3035 Stainless steel Material handwheel: Stainless steel Thread end 2" (50) ERIKS Item #: 13658102
 
Please login to see prices
Stock item
Application: Pharmacy
Model: Bonnet
Suitable for type: A (Weir type)
Nominal inside diameter of valve
Connection pressure piece: Thread end
Clear filter      (5 of the 5 items displayed)