ProductPage

SAUNDERS Assembly bonnet Series AFP Type: 3668

Product documents

Document Document type
Product overview

Saunders plastic (PPS) 'Pure Performance' assembly bonnettype A (HC4), bridge type, aseptic, manually operated with plastic (PPS) hand knob.

Application

  • For Saunders type A (HC4) 1/4" (DN8) weir type diaphragm valve.
  • Sanitary and aseptic applications.
  • Pharmaceutical process installations.
  • Suitable for sterilization in autoclave up to 140°C.

Technical information
Options
Application: Pharmacy
Model: Bonnet
Suitable for type: A (Weir type)
Nominal inside diameter of valve: 1/4" (8)
Connection pressure piece
Clear filter      (2 of the 2 items displayed)
Bonnet With flange Secured Series: A (HC4) Type: 3063 Plastic Material handwheel: PPS Knob 1/4" (8) SAUNDERS Bonnet With flange Secured Series: A (HC4) Type: 3063 Plastic Material handwheel: PPS Knob 1/4" (8) ERIKS Item #: 10053382
 
Please login to see prices
Bonnet With flange Secured Series: A (HC4) Type: 3063 Plastic Material handwheel: PPS Thread end 1/4" (8) SAUNDERS Bonnet With flange Secured Series: A (HC4) Type: 3063 Plastic Material handwheel: PPS Thread end 1/4" (8) ERIKS Item #: 12466265
 
Please login to see prices
Application: Pharmacy
Model: Bonnet
Suitable for type: A (Weir type)
Nominal inside diameter of valve: 1/4" (8)
Connection pressure piece
Clear filter      (2 of the 2 items displayed)