ProductPage

SAUNDERS Bonnet Secured Series: A Type: 3052 Suitable for: Rubber diaphragm

Product documents

Document Document type
Product overview

Saunders manual operated, cast iron or nodular cast iron bonnet assembly series A (weir type), with cast iron handwheel and O-ring seal.

Application:

  • Saunders series A (weir type) diaphragm valve with rubber diaphragm (type: 3060).
  • (Petro-) chemical process industry.
Particularities:
  • O-ring material: FKM.
  • Also available in standard version, without O-ring – type: 3051.
  • Also available for PTFE diaphragm – type: 3054.
  • Also available with stemextension.
  • Also available with locking device.
  • Also available suitable for underground use.

Application: Industry
Model: Bonnet
Suitable for type: A (Weir type)
Nominal inside diameter of valve
Connection pressure piece
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 1/2" (15) SAUNDERS Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 1/2" (15) ERIKS Item #: 10053427
 
Please login to see prices
Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 3/4" (20) SAUNDERS Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 3/4" (20) ERIKS Item #: 10053428
 
Please login to see prices
Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 1" (25) SAUNDERS Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 1" (25) ERIKS Item #: 10053421
 
Please login to see prices
Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 1.1/4" (32) SAUNDERS Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 1.1/4" (32) ERIKS Item #: 10053430
 
Please login to see prices
Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 1.1/2" (40) SAUNDERS Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 1.1/2" (40) ERIKS Item #: 10053429
 
Please login to see prices
Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 2" (50) SAUNDERS Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 2" (50) ERIKS Item #: 10053422
 
Please login to see prices
Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 2.1/2" (65) SAUNDERS Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 2.1/2" (65) ERIKS Item #: 10053431
 
Please login to see prices
Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 3" (80) SAUNDERS Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 3" (80) ERIKS Item #: 10053423
 
Please login to see prices
Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 4" (100) SAUNDERS Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 4" (100) ERIKS Item #: 10053424
 
Please login to see prices
Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 5" (125) SAUNDERS Bonnet Secured Series: A Type: 3052 Cast iron Material handwheel: Cast iron 5" (125) ERIKS Item #: 11185897
 
Please login to see prices
Application: Industry
Model: Bonnet
Suitable for type: A (Weir type)
Nominal inside diameter of valve
Connection pressure piece
Clear filter      (11 of the 11 items displayed)
Page Size   
Next