ProductPage

SAUNDERS Bonnet Secured Series: A Type: 3054 Suitable for: PTFE diaphragm

Product documents

Document Document type
Product overview

Saunders manual operated, cast iron or nodular cast iron bonnet assembly series A (weir type), with cast iron handwheel and O-ring seal.

Application:

  • Saunders series A (weir type) diaphragm valve with PTFE diaphragm (type: 3061).
  • (Petro-) chemical process industry.
Particularities:
  • O-ring material: FKM
  • Also available in standard version, without O-ring – type: 3053.
  • Also available for rubber diaphragm – type: 3053.
  • Also available with stemextension.
  • Also available with locking device.
  • Also available suitable for underground use.

Stock item
Application: Industry
Model: Bonnet
Suitable for type: A (Weir type)
Nominal inside diameter of valve
Connection pressure piece: Bayonet
Clear filter      (6 of the 6 items displayed)
Bonnet Secured Series: A Type: 3054 Cast iron Material handwheel: Cast iron 1/2" (15) SAUNDERS Bonnet Secured Series: A Type: 3054 Cast iron Material handwheel: Cast iron 1/2" (15) ERIKS Item #: 10053435
 
Please login to see prices
Bonnet Secured Series: A Type: 3054 Cast iron Material handwheel: Cast iron 3/4" (20) SAUNDERS Bonnet Secured Series: A Type: 3054 Cast iron Material handwheel: Cast iron 3/4" (20) ERIKS Item #: 10053436
 
Please login to see prices
Bonnet Secured Series: A Type: 3054 Cast iron Material handwheel: Cast iron 1" (25) SAUNDERS Bonnet Secured Series: A Type: 3054 Cast iron Material handwheel: Cast iron 1" (25) ERIKS Item #: 10053432
 
Please login to see prices
Bonnet Secured Series: A Type: 3054 Cast iron Material handwheel: Cast iron 1.1/2" (40) SAUNDERS Bonnet Secured Series: A Type: 3054 Cast iron Material handwheel: Cast iron 1.1/2" (40) ERIKS Item #: 10053437
 
Please login to see prices
Bonnet Secured Series: A Type: 3054 Cast iron Material handwheel: Cast iron 2" (50) SAUNDERS Bonnet Secured Series: A Type: 3054 Cast iron Material handwheel: Cast iron 2" (50) ERIKS Item #: 10053433
 
Please login to see prices
Bonnet Secured Series: A Type: 3054 Cast iron Material handwheel: Cast iron 3" (80) SAUNDERS Bonnet Secured Series: A Type: 3054 Cast iron Material handwheel: Cast iron 3" (80) ERIKS Item #: 10053434
 
Please login to see prices
Stock item
Application: Industry
Model: Bonnet
Suitable for type: A (Weir type)
Nominal inside diameter of valve
Connection pressure piece: Bayonet
Clear filter      (6 of the 6 items displayed)