ProductPage

SAUNDERS Bonnet Series: A Type: 3053 Suitable for: PTFE diaphragm

Product documents

Document Document type
Product overview

Saunders manual operated, cast iron or nodular cast iron bonnet assembly series A (weir type), with cast iron handwheel.

Application:

  • Saunders series A (weir type) diaphragm valve with PTFE diaphragm (type: 3061).
  • General and (petro-) chemical process industry, utility systems (HVAC).
Particularities:
  • Also available in sealed version, with O-ring – type: 3054.
  • Also available for rubber diaphragm – type: 3051.
  • Also available with stemextension.
  • Also available with locking device.
  • Also available suitable for underground use.

Stock item
Application: Industry
Model: Bonnet
Suitable for type: A (Weir type)
Nominal inside diameter of valve
Connection pressure piece: Bayonet
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 1/2" (15) SAUNDERS Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 1/2" (15) ERIKS Item #: 10053449
 
Please login to see prices
Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 3/4" (20) SAUNDERS Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 3/4" (20) ERIKS Item #: 10053450
 
Please login to see prices
Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 1" (25) SAUNDERS Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 1" (25) ERIKS Item #: 10053443
 
Please login to see prices
Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 1.1/4" (32) SAUNDERS Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 1.1/4" (32) ERIKS Item #: 10053452
 
Please login to see prices
Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 1.1/2" (40) SAUNDERS Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 1.1/2" (40) ERIKS Item #: 10053451
 
Please login to see prices
Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 2" (50) SAUNDERS Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 2" (50) ERIKS Item #: 10053444
 
Please login to see prices
Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 2.1/2" (65) SAUNDERS Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 2.1/2" (65) ERIKS Item #: 10053453
 
Please login to see prices
Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 3" (80) SAUNDERS Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 3" (80) ERIKS Item #: 10053445
 
Please login to see prices
Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 4" (100) SAUNDERS Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 4" (100) ERIKS Item #: 10053446
 
Please login to see prices
Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 5" (125) SAUNDERS Bonnet Series: A Type: 3053 Cast iron Material handwheel: Cast iron 5" (125) ERIKS Item #: 11185898
 
Please login to see prices
Stock item
Application: Industry
Model: Bonnet
Suitable for type: A (Weir type)
Nominal inside diameter of valve
Connection pressure piece: Bayonet
Clear filter      (11 of the 11 items displayed)
Page Size   
Next