ProductPage

SAUNDERS Bonnet Series: KB Type: 3055 Suitable for: Rubber diaphragm

Product documents

Document Document type
Product overview

Saunders manual operated, cast iron bonnet assembly series KB (straight bore type), with plastic or cast iron handwheel.
Application:

  • Saunders series KB (straight bore type) diaphragm valve with rubber diaphragm (type: 3062).
  • General and (petro-) chemical process industry.
  • Abrasive media.
Particularities:
  • Also available in sealed version, with O-ring – type: 3056.
  • Also available with locking device.

Stock item
Application: Industry
Model: Bonnet
Suitable for type: KB (Straight through type)
Nominal inside diameter of valve
Connection pressure piece: Thread end
Clear filter      (8 of the 8 items displayed)
Bonnet Series: KB Type: 3055 Cast iron Material handwheel: ABS 1" (25)- 1.1/2" (40) SAUNDERS Bonnet Series: KB Type: 3055 Cast iron Material handwheel: ABS 1" (25)- 1.1/2" (40) ERIKS Item #: 10053492
 
Please login to see prices
Bonnet Series: KB Type: 3055 Cast iron Material handwheel: Cast iron 2.1/2" (65) SAUNDERS Bonnet Series: KB Type: 3055 Cast iron Material handwheel: Cast iron 2.1/2" (65) ERIKS Item #: 10053491
 
Please login to see prices
Bonnet Series: KB Type: 3055 Cast iron Material handwheel: ABS 2" (50) SAUNDERS Bonnet Series: KB Type: 3055 Cast iron Material handwheel: ABS 2" (50) ERIKS Item #: 10053484
 
Please login to see prices
Bonnet Series: KB Type: 3055 Cast iron Material handwheel: Cast iron 3" (80) SAUNDERS Bonnet Series: KB Type: 3055 Cast iron Material handwheel: Cast iron 3" (80) ERIKS Item #: 10053485
 
Please login to see prices
Bonnet Series: KB Type: 3055 Cast iron Material handwheel: Cast iron 4" (100) SAUNDERS Bonnet Series: KB Type: 3055 Cast iron Material handwheel: Cast iron 4" (100) ERIKS Item #: 10053486
 
Please login to see prices
Bonnet Series: KB Type: 3055 Cast iron Material handwheel: Cast iron 5" (125) SAUNDERS Bonnet Series: KB Type: 3055 Cast iron Material handwheel: Cast iron 5" (125) ERIKS Item #: 11185925
 
Please login to see prices
Bonnet Series: KB Type: 3055 Cast iron Material handwheel: Cast iron 6" (150) SAUNDERS Bonnet Series: KB Type: 3055 Cast iron Material handwheel: Cast iron 6" (150) ERIKS Item #: 11186000
 
Please login to see prices
Bonnet Series: KB Type: 3055 Cast iron Material handwheel: Cast iron 8" (200) SAUNDERS Bonnet Series: KB Type: 3055 Cast iron Material handwheel: Cast iron 8" (200) ERIKS Item #: 11185899
 
Please login to see prices
Stock item
Application: Industry
Model: Bonnet
Suitable for type: KB (Straight through type)
Nominal inside diameter of valve
Connection pressure piece: Thread end
Clear filter      (8 of the 8 items displayed)