ProductPage

SAUNDERS Bonnet Shrouded Series: A (HC4) Type: 3015 Suitable for: PTFE diaphragm

Product documents

Document Document type
Product overview

Saunders manual operated, high performance plastic (PES) bonnet assembly series A (HC4) (weir type, aseptic), with plastic handwheel.

Application

  • For Saunders type A (HC4) (weir type, aseptic) diaphragm valve with a PTFE diaphragm.
  • Sanitary and aseptic applications.
  • Pharmaceutical process installations.
  • Food industry.
  • Suitable for sterilization in autoclave.

Technical information
Options
Stock item
Application: Pharmacy
Model: Bonnet
Suitable for type: A (Weir type)
Nominal inside diameter of valve
Connection pressure piece: Bayonet
Clear filter      (5 of the 5 items displayed)
Bonnet Shrouded Series: A (HC4) Type: 3015 Plastic Material handwheel: Polyether sulphone (PES) Bayonet 1/2" (15) SAUNDERS Bonnet Shrouded Series: A (HC4) Type: 3015 Plastic Material handwheel: Polyether sulphone (PES) Bayonet 1/2" (15) ERIKS Item #: 11201641
 
Please login to see prices
Bonnet Shrouded Series: A (HC4) Type: 3015 Plastic Material handwheel: Polyether sulphone (PES) Bayonet 3/4" (20) SAUNDERS Bonnet Shrouded Series: A (HC4) Type: 3015 Plastic Material handwheel: Polyether sulphone (PES) Bayonet 3/4" (20) ERIKS Item #: 11201642
 
Please login to see prices
Bonnet Shrouded Series: A (HC4) Type: 3015 Plastic Material handwheel: Polyether sulphone (PES) Bayonet 1" (25) SAUNDERS Bonnet Shrouded Series: A (HC4) Type: 3015 Plastic Material handwheel: Polyether sulphone (PES) Bayonet 1" (25) ERIKS Item #: 11182007
 
Please login to see prices
Bonnet Shrouded Series: A (HC4) Type: 3015 Plastic Material handwheel: Polyether sulphone (PES) Bayonet 1.1/2" (40) SAUNDERS Bonnet Shrouded Series: A (HC4) Type: 3015 Plastic Material handwheel: Polyether sulphone (PES) Bayonet 1.1/2" (40) ERIKS Item #: 11202300
 
Please login to see prices
Bonnet Shrouded Series: A (HC4) Type: 3015 Plastic Material handwheel: Polyether sulphone (PES) Bayonet 2" (50) SAUNDERS Bonnet Shrouded Series: A (HC4) Type: 3015 Plastic Material handwheel: Polyether sulphone (PES) Bayonet 2" (50) ERIKS Item #: 11185945
 
Please login to see prices
Stock item
Application: Pharmacy
Model: Bonnet
Suitable for type: A (Weir type)
Nominal inside diameter of valve
Connection pressure piece: Bayonet
Clear filter      (5 of the 5 items displayed)