ProductPage

SAUNDERS Bonnet With flange Series: A (HC4) Type: 3017 Suitable for: Rubber diaphragm

Product documents

Document Document type
Product overview

Saunders manual operated, reinforced plastic (PARA) bonnet assembly series A (HC4) (weir type, aseptic), with plastic handwheel.

Application

  • For Saunders type A (HC4) (weir type, aseptic) diaphragm valve with a rubber diaphragm.
  • Sanitary and aseptic applications.
  • Pharmaceutical process installations.
  • Food industry.
  • For industrial applications: consult ERIKS.

Technical information
Options
Stock item
Application: Pharmacy
Model: Bonnet
Suitable for type: A (Weir type)
Nominal inside diameter of valve
Connection pressure piece
Clear filter      (7 of the 7 items displayed)
Bonnet With flange Series: A (HC4) Type: 3017 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Knob 1/2" (15) SAUNDERS Bonnet With flange Series: A (HC4) Type: 3017 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Knob 1/2" (15) ERIKS Item #: 11345964
 
Please login to see prices
Bonnet With flange Series: A (HC4) Type: 3017 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Thread end 1/2" (15) SAUNDERS Bonnet With flange Series: A (HC4) Type: 3017 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Thread end 1/2" (15) ERIKS Item #: 13658100
 
Please login to see prices
Bonnet With flange Series: A (HC4) Type: 3017 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Knob 3/4" (20) SAUNDERS Bonnet With flange Series: A (HC4) Type: 3017 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Knob 3/4" (20) ERIKS Item #: 11345965
 
Please login to see prices
Bonnet With flange Series: A (HC4) Type: 3017 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Thread end 3/4" (20) SAUNDERS Bonnet With flange Series: A (HC4) Type: 3017 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Thread end 3/4" (20) ERIKS Item #: 13666892
 
Please login to see prices
Bonnet With flange Series: A (HC4) Type: 3017 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Thread end 1" (25) SAUNDERS Bonnet With flange Series: A (HC4) Type: 3017 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Thread end 1" (25) ERIKS Item #: 11345966
 
Please login to see prices
Bonnet With flange Series: A (HC4) Type: 3017 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Thread end 1.1/2" (40) SAUNDERS Bonnet With flange Series: A (HC4) Type: 3017 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Thread end 1.1/2" (40) ERIKS Item #: 11345967
 
Please login to see prices
Bonnet With flange Series: A (HC4) Type: 3017 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Thread end 2" (50) SAUNDERS Bonnet With flange Series: A (HC4) Type: 3017 Plastic Material handwheel: Reïnforced polyarylamide (PARA) Thread end 2" (50) ERIKS Item #: 11327320
 
Please login to see prices
Stock item
Application: Pharmacy
Model: Bonnet
Suitable for type: A (Weir type)
Nominal inside diameter of valve
Connection pressure piece
Clear filter      (7 of the 7 items displayed)