ProductPage

SAUNDERS Diaphragm valve Series: A Type: 3026 Cast iron Without lining Flange PN6/10/16

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical

Tables
Stock item
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Cast iron
Material body lining: Without lining
Membrane material
Material code diaphragm
Connection: Flange
Nominal inner diameter
Pressure rating
Face to Face length (mm)
Manual operation
Clear filter      (33 of the 33 items displayed)
Page Size   
Next
Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN16 Flange DN15 SAUNDERS Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN16 Flange DN15 ERIKS Item #: 10052048
 
Please login to see prices
Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN16 Flange DN20 SAUNDERS Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN16 Flange DN20 ERIKS Item #: 10052049
 
Please login to see prices
Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN16 Flange DN25 SAUNDERS Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN16 Flange DN25 ERIKS Item #: 10052050
 
Please login to see prices
Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN16 Flange DN32 SAUNDERS Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN16 Flange DN32 ERIKS Item #: 10052051
 
Please login to see prices
Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN10 Flange DN40 Pressure rating flange: PN16 SAUNDERS Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN10 Flange DN40 Pressure rating flange: PN16 ERIKS Item #: 10052052
 
Please login to see prices
Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN16 Flange DN50 SAUNDERS Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN16 Flange DN50 ERIKS Item #: 10052053
 
Please login to see prices
Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN10 Flange DN65 SAUNDERS Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN10 Flange DN65 ERIKS Item #: 10052054
 
Please login to see prices
Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN10 Flange DN80 SAUNDERS Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN10 Flange DN80 ERIKS Item #: 10052055
 
Please login to see prices
Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN10 Flange DN100 SAUNDERS Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN10 Flange DN100 ERIKS Item #: 10052056
 
Please login to see prices
Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN10 Flange DN125 SAUNDERS Diaphragm valve Series: A Type: 3026 Cast iron/Without lining HT CR (neoprene) PN10 Flange DN125 ERIKS Item #: 11185974
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Cast iron
Material body lining: Without lining
Membrane material
Material code diaphragm
Connection: Flange
Nominal inner diameter
Pressure rating
Face to Face length (mm)
Manual operation
Clear filter      (33 of the 33 items displayed)
Page Size   
Next