ProductPage

SAUNDERS Diaphragm valve Series: A Type: 3027KL Ductile cast iron Plastic lining Flange PN6/10/16

Product documents

Document Document type
Product overview

This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.

Application

Recommended in: Chemical

Tables
Stock item
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Ductile cast iron
Material body lining
Membrane material: PTFE/EPDM
Material code diaphragm: PE
Connection: Flange
Nominal inner diameter
Pressure rating
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (19 of the 19 items displayed)
Page Size   
Next
Diaphragm valve Series: A Type: 3027KL Ductile cast iron/ETFE PE PTFE/EPDM PN10 Flange DN20 SAUNDERS Diaphragm valve Series: A Type: 3027KL Ductile cast iron/ETFE PE PTFE/EPDM PN10 Flange DN20 ERIKS Item #: 11234111
 
Please login to see prices
Diaphragm valve Series: A Type: 3027KL Ductile cast iron/ETFE PE PTFE/EPDM PN10 Flange DN25 SAUNDERS Diaphragm valve Series: A Type: 3027KL Ductile cast iron/ETFE PE PTFE/EPDM PN10 Flange DN25 ERIKS Item #: 11260701
 
Please login to see prices
Diaphragm valve Series: A Type: 3027KL Ductile cast iron/ETFE PE PTFE/EPDM PN10 Flange DN32 SAUNDERS Diaphragm valve Series: A Type: 3027KL Ductile cast iron/ETFE PE PTFE/EPDM PN10 Flange DN32 ERIKS Item #: 13035161
 
Please login to see prices
Diaphragm valve Series: A Type: 3027KL Ductile cast iron/ETFE PE PTFE/EPDM PN10 Flange DN40 SAUNDERS Diaphragm valve Series: A Type: 3027KL Ductile cast iron/ETFE PE PTFE/EPDM PN10 Flange DN40 ERIKS Item #: 11234112
 
Please login to see prices
Diaphragm valve Series: A Type: 3027KL Ductile cast iron/ETFE PE PTFE/EPDM PN10 Flange DN50 SAUNDERS Diaphragm valve Series: A Type: 3027KL Ductile cast iron/ETFE PE PTFE/EPDM PN10 Flange DN50 ERIKS Item #: 11247469
 
Please login to see prices
Diaphragm valve Series: A Type: 3027KL Ductile cast iron/ETFE PE PTFE/EPDM PN10 Flange DN65 SAUNDERS Diaphragm valve Series: A Type: 3027KL Ductile cast iron/ETFE PE PTFE/EPDM PN10 Flange DN65 ERIKS Item #: 12098981
 
Please login to see prices
Diaphragm valve Series: A Type: 3027KL Ductile cast iron/ETFE PE PTFE/EPDM PN10 Flange DN80 SAUNDERS Diaphragm valve Series: A Type: 3027KL Ductile cast iron/ETFE PE PTFE/EPDM PN10 Flange DN80 ERIKS Item #: 11465534
 
Please login to see prices
Diaphragm valve Series: A Type: 3027KL Ductile cast iron/ETFE PE PTFE/EPDM PN10 Flange DN100 SAUNDERS Diaphragm valve Series: A Type: 3027KL Ductile cast iron/ETFE PE PTFE/EPDM PN10 Flange DN100 ERIKS Item #: 12098982
 
Please login to see prices
Diaphragm valve Series: A Type: 3027KL Ductile cast iron/ETFE PE PTFE/EPDM PN6 Flange DN150 Pressure rating flange: PN10 SAUNDERS Diaphragm valve Series: A Type: 3027KL Ductile cast iron/ETFE PE PTFE/EPDM PN6 Flange DN150 Pressure rating flange: PN10 ERIKS Item #: 12098983
 
Please login to see prices
Diaphragm valve Series: A Type: 3027KL Ductile cast iron/PFA PE PTFE/EPDM PN10 Flange DN15 SAUNDERS Diaphragm valve Series: A Type: 3027KL Ductile cast iron/PFA PE PTFE/EPDM PN10 Flange DN15 ERIKS Item #: 11399060
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Ductile cast iron
Material body lining
Membrane material: PTFE/EPDM
Material code diaphragm: PE
Connection: Flange
Nominal inner diameter
Pressure rating
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (19 of the 19 items displayed)
Page Size   
Next