ProductPage

SAUNDERS Diaphragm valve Series: A Type: 3027RL Ductile cast iron Rubber lining Flange PN10/16

Product documents

Document Document type
Product overview

Ductile cast iron diaphragm valve, long pattern, with rubber lining and flange connection, pressure rating PN10 or PN16.

Application

  • General Industry.
  • Chemical process industry.
  • Gases and liquids with max. 15% solids.

Recommended in: Chemical

Technical information
Options
Tables
Stock item
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Ductile cast iron
Material body lining
Membrane material
Material code diaphragm
Connection: Flange
Nominal inner diameter
Pressure rating
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (65 of the 65 items displayed)
Page Size   
Next
Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl XB IIR (butyl) PN16 Flange DN20 SAUNDERS Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl XB IIR (butyl) PN16 Flange DN20 ERIKS Item #: 14156395
 
Please login to see prices
Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl XB IIR (butyl) PN16 Flange DN25 SAUNDERS Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl XB IIR (butyl) PN16 Flange DN25 ERIKS Item #: 14156396
 
Please login to see prices
Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl XB IIR (butyl) PN16 Flange DN40 SAUNDERS Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl XB IIR (butyl) PN16 Flange DN40 ERIKS Item #: 14156397
 
Please login to see prices
Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl XB IIR (butyl) PN16 Flange DN50 SAUNDERS Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl XB IIR (butyl) PN16 Flange DN50 ERIKS Item #: 14156398
 
Please login to see prices
Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl XB IIR (butyl) PN10 Flange DN65 SAUNDERS Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl XB IIR (butyl) PN10 Flange DN65 ERIKS Item #: 14156399
 
Please login to see prices
Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl XB IIR (butyl) PN10 Flange DN80 SAUNDERS Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl XB IIR (butyl) PN10 Flange DN80 ERIKS Item #: 14156400
 
Please login to see prices
Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl XB IIR (butyl) PN10 Flange DN100 SAUNDERS Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl XB IIR (butyl) PN10 Flange DN100 ERIKS Item #: 14156401
 
Please login to see prices
Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl PC PTFE/FPM PN10 Flange DN20 SAUNDERS Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl PC PTFE/FPM PN10 Flange DN20 ERIKS Item #: 14156402
 
Please login to see prices
Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl PC PTFE/FPM PN10 Flange DN25 SAUNDERS Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl PC PTFE/FPM PN10 Flange DN25 ERIKS Item #: 14156403
 
Please login to see prices
Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl PC PTFE/FPM PN10 Flange DN40 SAUNDERS Diaphragm valve Series: A Type: 3027RL Ductile cast iron/Butyl PC PTFE/FPM PN10 Flange DN40 ERIKS Item #: 14156404
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Ductile cast iron
Material body lining
Membrane material
Material code diaphragm
Connection: Flange
Nominal inner diameter
Pressure rating
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (65 of the 65 items displayed)
Page Size   
Next