ProductPage

SAUNDERS Diaphragm valve Series: A Type: 3028 Stainless steel Without lining Flange PN10/16

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical

Tables
Stock item
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Stainless steel
Material body lining: Without lining
Membrane material
Material code diaphragm
Connection: Flange
Nominal inner diameter
Pressure rating
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (17 of the 17 items displayed)
Page Size   
Next
Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining XE EPDM PN16 Flange DN15 SAUNDERS Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining XE EPDM PN16 Flange DN15 ERIKS Item #: 11311219
 
Please login to see prices
Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining XE EPDM PN16 Flange DN20 SAUNDERS Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining XE EPDM PN16 Flange DN20 ERIKS Item #: 11555471
 
Please login to see prices
Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining XE EPDM PN16 Flange DN25 SAUNDERS Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining XE EPDM PN16 Flange DN25 ERIKS Item #: 11555472
 
Please login to see prices
Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining XE EPDM PN16 Flange DN32 SAUNDERS Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining XE EPDM PN16 Flange DN32 ERIKS Item #: 13035132
 
Please login to see prices
Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining XE EPDM PN16 Flange DN40 SAUNDERS Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining XE EPDM PN16 Flange DN40 ERIKS Item #: 11251094
 
Please login to see prices
Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining XE EPDM PN16 Flange DN50 SAUNDERS Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining XE EPDM PN16 Flange DN50 ERIKS Item #: 11555473
 
Please login to see prices
Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining XE EPDM PN10 Flange DN65 SAUNDERS Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining XE EPDM PN10 Flange DN65 ERIKS Item #: 11555474
 
Please login to see prices
Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining XE EPDM PN10 Flange DN80 SAUNDERS Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining XE EPDM PN10 Flange DN80 ERIKS Item #: 11555475
 
Please login to see prices
Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining XE EPDM PN10 Flange DN100 SAUNDERS Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining XE EPDM PN10 Flange DN100 ERIKS Item #: 11555476
 
Please login to see prices
Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining PE PTFE/EPDM PN10 Flange DN20 SAUNDERS Diaphragm valve Series: A Type: 3028 Stainless steel/Without lining PE PTFE/EPDM PN10 Flange DN20 ERIKS Item #: 11234097
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Stainless steel
Material body lining: Without lining
Membrane material
Material code diaphragm
Connection: Flange
Nominal inner diameter
Pressure rating
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (17 of the 17 items displayed)
Page Size   
Next