ProductPage

SAUNDERS Diaphragm valve Series: A Type: 3030RL Ductile cast iron Rubber lining Flange PN10/16

Product documents

Document Document type
Product overview

Ductile cast iron diaphragm valve, short pattern, with rubber lining and flange connection, pressure rating PN10 or PN16.

Application

  • General Industry.
  • Chemical process industry.
  • Gases and liquids with max. 15% solids.

Technical information
Options
Tables
Stock item
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Ductile cast iron
Material body lining: Hard rubber
Membrane material
Material code diaphragm
Connection: Flange
Nominal inner diameter
Pressure rating
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (41 of the 41 items displayed)
Page Size   
Next
Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XE EPDM PN16 Flange DN20 SAUNDERS Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XE EPDM PN16 Flange DN20 ERIKS Item #: 14156416
 
Please login to see prices
Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XE EPDM PN16 Flange DN25 SAUNDERS Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XE EPDM PN16 Flange DN25 ERIKS Item #: 14156417
 
Please login to see prices
Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XE EPDM PN16 Flange DN40 SAUNDERS Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XE EPDM PN16 Flange DN40 ERIKS Item #: 14156418
 
Please login to see prices
Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XE EPDM PN16 Flange DN50 SAUNDERS Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XE EPDM PN16 Flange DN50 ERIKS Item #: 14156419
 
Please login to see prices
Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XE EPDM PN10 Flange DN65 SAUNDERS Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XE EPDM PN10 Flange DN65 ERIKS Item #: 14156420
 
Please login to see prices
Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XE EPDM PN10 Flange DN80 SAUNDERS Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XE EPDM PN10 Flange DN80 ERIKS Item #: 14156421
 
Please login to see prices
Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XE EPDM PN10 Flange DN100 SAUNDERS Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XE EPDM PN10 Flange DN100 ERIKS Item #: 14156422
 
Please login to see prices
Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XB IIR (butyl) PN16 Flange DN20 SAUNDERS Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XB IIR (butyl) PN16 Flange DN20 ERIKS Item #: 14156423
 
Please login to see prices
Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XB IIR (butyl) PN16 Flange DN25 SAUNDERS Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XB IIR (butyl) PN16 Flange DN25 ERIKS Item #: 14156424
 
Please login to see prices
Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XB IIR (butyl) PN16 Flange DN40 SAUNDERS Diaphragm valve Series: A Type: 3030RL Ductile cast iron/Hard rubber XB IIR (butyl) PN16 Flange DN40 ERIKS Item #: 14156425
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Ductile cast iron
Material body lining: Hard rubber
Membrane material
Material code diaphragm
Connection: Flange
Nominal inner diameter
Pressure rating
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (41 of the 41 items displayed)
Page Size   
Next