ProductPage

SAUNDERS Diaphragm valve Series: KB Type: 3071 Cast iron Without lining Flange PN6/10

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical, Steel industry

Tables
Stock item
Norm: EN (DIN)
Housing construction: KB (Straight through type)
Housing material: Cast iron
Material body lining: Without lining
Membrane material: NR
Material code diaphragm: AA
Connection: Flange
Nominal inner diameter
Pressure rating
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (8 of the 8 items displayed)
Diaphragm valve Series: KB Type: 3071 Cast iron/Without lining AA NR PN10 Flange DN25 SAUNDERS Diaphragm valve Series: KB Type: 3071 Cast iron/Without lining AA NR PN10 Flange DN25 ERIKS Item #: 11114094
 
Please login to see prices
Diaphragm valve Series: KB Type: 3071 Cast iron/Without lining AA NR PN10 Flange DN40 SAUNDERS Diaphragm valve Series: KB Type: 3071 Cast iron/Without lining AA NR PN10 Flange DN40 ERIKS Item #: 11114096
 
Please login to see prices
Diaphragm valve Series: KB Type: 3071 Cast iron/Without lining AA NR PN10 Flange DN50 SAUNDERS Diaphragm valve Series: KB Type: 3071 Cast iron/Without lining AA NR PN10 Flange DN50 ERIKS Item #: 11114097
 
Please login to see prices
Diaphragm valve Series: KB Type: 3071 Cast iron/Without lining AA NR PN10 Flange DN65 SAUNDERS Diaphragm valve Series: KB Type: 3071 Cast iron/Without lining AA NR PN10 Flange DN65 ERIKS Item #: 11027934
 
Please login to see prices
Diaphragm valve Series: KB Type: 3071 Cast iron/Without lining AA NR PN10 Flange DN80 SAUNDERS Diaphragm valve Series: KB Type: 3071 Cast iron/Without lining AA NR PN10 Flange DN80 ERIKS Item #: 11114098
 
Please login to see prices
Diaphragm valve Series: KB Type: 3071 Cast iron/Without lining AA NR PN10 Flange DN100 SAUNDERS Diaphragm valve Series: KB Type: 3071 Cast iron/Without lining AA NR PN10 Flange DN100 ERIKS Item #: 11114099
 
Please login to see prices
Diaphragm valve Series: KB Type: 3071 Cast iron/Without lining AA NR PN6 Flange DN125 Pressure rating flange: PN10 SAUNDERS Diaphragm valve Series: KB Type: 3071 Cast iron/Without lining AA NR PN6 Flange DN125 Pressure rating flange: PN10 ERIKS Item #: 11185839
 
Please login to see prices
Diaphragm valve Series: KB Type: 3071 Cast iron/Without lining AA NR PN6 Flange DN150 Pressure rating flange: PN10 SAUNDERS Diaphragm valve Series: KB Type: 3071 Cast iron/Without lining AA NR PN6 Flange DN150 Pressure rating flange: PN10 ERIKS Item #: 11185761
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing construction: KB (Straight through type)
Housing material: Cast iron
Material body lining: Without lining
Membrane material: NR
Material code diaphragm: AA
Connection: Flange
Nominal inner diameter
Pressure rating
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (8 of the 8 items displayed)