ProductPage

SAUNDERS Diaphragm valve Series: KB Type: 3071RL Cast iron Rubber lining Flange PN10

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical, Steel industry

Tables
Stock item
Norm: EN (DIN)
Housing construction: KB (Straight through type)
Housing material: Cast iron
Material body lining
Membrane material
Material code diaphragm
Connection: Flange
Nominal inner diameter
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Diaphragm valve Series: KB Type: 3071RL Cast iron/Hard rubber XE EPDM PN10 Flange DN25 SAUNDERS Diaphragm valve Series: KB Type: 3071RL Cast iron/Hard rubber XE EPDM PN10 Flange DN25 ERIKS Item #: 11589286
 
Please login to see prices
Diaphragm valve Series: KB Type: 3071RL Cast iron/Hard rubber XE EPDM PN10 Flange DN32 SAUNDERS Diaphragm valve Series: KB Type: 3071RL Cast iron/Hard rubber XE EPDM PN10 Flange DN32 ERIKS Item #: 11589287
 
Please login to see prices
Diaphragm valve Series: KB Type: 3071RL Cast iron/Hard rubber XE EPDM PN10 Flange DN40 SAUNDERS Diaphragm valve Series: KB Type: 3071RL Cast iron/Hard rubber XE EPDM PN10 Flange DN40 ERIKS Item #: 11589288
 
Please login to see prices
Diaphragm valve Series: KB Type: 3071RL Cast iron/Hard rubber XE EPDM PN10 Flange DN50 SAUNDERS Diaphragm valve Series: KB Type: 3071RL Cast iron/Hard rubber XE EPDM PN10 Flange DN50 ERIKS Item #: 11259682
 
Please login to see prices
Diaphragm valve Series: KB Type: 3071RL Cast iron/Hard rubber XE EPDM PN10 Flange DN65 SAUNDERS Diaphragm valve Series: KB Type: 3071RL Cast iron/Hard rubber XE EPDM PN10 Flange DN65 ERIKS Item #: 11589289
 
Please login to see prices
Diaphragm valve Series: KB Type: 3071RL Cast iron/Hard rubber XE EPDM PN10 Flange DN80 SAUNDERS Diaphragm valve Series: KB Type: 3071RL Cast iron/Hard rubber XE EPDM PN10 Flange DN80 ERIKS Item #: 11319737
 
Please login to see prices
Diaphragm valve Series: KB Type: 3071RL Cast iron/Hard rubber XE EPDM PN10 Flange DN100 SAUNDERS Diaphragm valve Series: KB Type: 3071RL Cast iron/Hard rubber XE EPDM PN10 Flange DN100 ERIKS Item #: 11412036
 
Please login to see prices
Diaphragm valve Series: KB Type: 3071RL Cast iron/NR AA NR PN10 Flange DN25 SAUNDERS Diaphragm valve Series: KB Type: 3071RL Cast iron/NR AA NR PN10 Flange DN25 ERIKS Item #: 10052254
 
Please login to see prices
Diaphragm valve Series: KB Type: 3071RL Cast iron/NR AA NR PN10 Flange DN32 SAUNDERS Diaphragm valve Series: KB Type: 3071RL Cast iron/NR AA NR PN10 Flange DN32 ERIKS Item #: 11080163
 
Please login to see prices
Diaphragm valve Series: KB Type: 3071RL Cast iron/NR AA NR PN10 Flange DN40 SAUNDERS Diaphragm valve Series: KB Type: 3071RL Cast iron/NR AA NR PN10 Flange DN40 ERIKS Item #: 10052255
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing construction: KB (Straight through type)
Housing material: Cast iron
Material body lining
Membrane material
Material code diaphragm
Connection: Flange
Nominal inner diameter
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (14 of the 14 items displayed)
Page Size   
Next