ProductPage

SAUNDERS Diaphragm valve Series: A Type: 3032 Bronze Without lining Internal thread (BSPP) PN10/16

Product documents

Document Document type
Product overview

Application

Recommended in: Utilities

Tables
Stock item
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Bronze
Material body lining: Without lining
Membrane material
Material code diaphragm
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (16 of the 16 items displayed)
Page Size   
Next
Diaphragm valve Series: A Type: 3032 Bronze/Without lining HT CR (neoprene) PN16 Internal thread (BSPP) 1/2" (15) SAUNDERS Diaphragm valve Series: A Type: 3032 Bronze/Without lining HT CR (neoprene) PN16 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 10051761
 
Please login to see prices
Diaphragm valve Series: A Type: 3032 Bronze/Without lining HT CR (neoprene) PN16 Internal thread (BSPP) 3/4" (20) SAUNDERS Diaphragm valve Series: A Type: 3032 Bronze/Without lining HT CR (neoprene) PN16 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 10051762
 
Please login to see prices
Diaphragm valve Series: A Type: 3032 Bronze/Without lining HT CR (neoprene) PN16 Internal thread (BSPP) 1" (25) SAUNDERS Diaphragm valve Series: A Type: 3032 Bronze/Without lining HT CR (neoprene) PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 10051760
 
Please login to see prices
Diaphragm valve Series: A Type: 3032 Bronze/Without lining HT CR (neoprene) PN16 Internal thread (BSPP) 1.1/4" (32) SAUNDERS Diaphragm valve Series: A Type: 3032 Bronze/Without lining HT CR (neoprene) PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 10051764
 
Please login to see prices
Diaphragm valve Series: A Type: 3032 Bronze/Without lining HT CR (neoprene) PN16 Internal thread (BSPP) 1.1/2" (40) SAUNDERS Diaphragm valve Series: A Type: 3032 Bronze/Without lining HT CR (neoprene) PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 10051763
 
Please login to see prices
Diaphragm valve Series: A Type: 3032 Bronze/Without lining HT CR (neoprene) PN16 Internal thread (BSPP) 2" (50) SAUNDERS Diaphragm valve Series: A Type: 3032 Bronze/Without lining HT CR (neoprene) PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: 11049473
 
Please login to see prices
Diaphragm valve Series: A Type: 3032 Bronze/Without lining HT CR (neoprene) PN10 Internal thread (BSPP) 2.1/2" (65) SAUNDERS Diaphragm valve Series: A Type: 3032 Bronze/Without lining HT CR (neoprene) PN10 Internal thread (BSPP) 2.1/2" (65) ERIKS Item #: 13035122
 
Please login to see prices
Diaphragm valve Series: A Type: 3032 Bronze/Without lining HT CR (neoprene) PN10 Internal thread (BSPP) 3" (80) SAUNDERS Diaphragm valve Series: A Type: 3032 Bronze/Without lining HT CR (neoprene) PN10 Internal thread (BSPP) 3" (80) ERIKS Item #: 13035123
 
Please login to see prices
Diaphragm valve Series: A Type: 3032 Bronze/Without lining ER EPDM PN16 Internal thread (BSPP) 1/2" (15) SAUNDERS Diaphragm valve Series: A Type: 3032 Bronze/Without lining ER EPDM PN16 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 13554657
 
Please login to see prices
Diaphragm valve Series: A Type: 3032 Bronze/Without lining ER EPDM PN16 Internal thread (BSPP) 3/4" (20) SAUNDERS Diaphragm valve Series: A Type: 3032 Bronze/Without lining ER EPDM PN16 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 13554658
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Bronze
Material body lining: Without lining
Membrane material
Material code diaphragm
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (16 of the 16 items displayed)
Page Size   
Next