ProductPage

SAUNDERS Diaphragm valve Series: A Type: 3034 Stainless steel Without lining Internal thread (BSPP) PN10/16

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical

Tables
Stock item
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Stainless steel
Material body lining: Without lining
Membrane material
Material code diaphragm
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining XE EPDM PN16 Internal thread (BSPP) 1/2" (15) SAUNDERS Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining XE EPDM PN16 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 11270143
 
Please login to see prices
Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining XE EPDM PN16 Internal thread (BSPP) 3/4" (20) SAUNDERS Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining XE EPDM PN16 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 11287300
 
Please login to see prices
Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining XE EPDM PN16 Internal thread (BSPP) 1" (25) SAUNDERS Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining XE EPDM PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 11386634
 
Please login to see prices
Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining XE EPDM PN16 Internal thread (BSPP) 1.1/4" (32) SAUNDERS Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining XE EPDM PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 11386635
 
Please login to see prices
Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining XE EPDM PN16 Internal thread (BSPP) 1.1/2" (40) SAUNDERS Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining XE EPDM PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 11386636
 
Please login to see prices
Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining XE EPDM PN16 Internal thread (BSPP) 2" (50) SAUNDERS Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining XE EPDM PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: 11310931
 
Please login to see prices
Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining PE PTFE/EPDM PN10 Internal thread (BSPP) 1/2" (15) SAUNDERS Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining PE PTFE/EPDM PN10 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 11234092
 
Please login to see prices
Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining PE PTFE/EPDM PN10 Internal thread (BSPP) 3/4" (20) SAUNDERS Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining PE PTFE/EPDM PN10 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 11234094
 
Please login to see prices
Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining PE PTFE/EPDM PN10 Internal thread (BSPP) 1" (25) SAUNDERS Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining PE PTFE/EPDM PN10 Internal thread (BSPP) 1" (25) ERIKS Item #: 11234091
 
Please login to see prices
Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining PE PTFE/EPDM PN10 Internal thread (BSPP) 1.1/4" (32) SAUNDERS Diaphragm valve Series: A Type: 3034 Stainless steel/Without lining PE PTFE/EPDM PN10 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 12097139
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Stainless steel
Material body lining: Without lining
Membrane material
Material code diaphragm
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (12 of the 12 items displayed)
Page Size   
Next