ProductPage

SAUNDERS Diaphragm valve Series: A Type: 3048 Bronze Without lining Internal thread (BSPP) PN16

Product documents

Document Document type
Product overview

Application

Recommended in: Utilities

Stock item
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Bronze
Material body lining: Without lining
Membrane material
Material code diaphragm
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN16
Face to Face length (mm): 49
Manual operation: Hand wheel, rising with rising stem
Clear filter      (4 of the 4 items displayed)
Diaphragm valve Series: A Type: 3048 Bronze/Without lining XE EPDM PN16 Internal thread (BSPP) 1/4" (8) SAUNDERS Diaphragm valve Series: A Type: 3048 Bronze/Without lining XE EPDM PN16 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 11555545
 
Please login to see prices
Diaphragm valve Series: A Type: 3048 Bronze/Without lining XE EPDM PN16 Internal thread (BSPP) 3/8" (10) SAUNDERS Diaphragm valve Series: A Type: 3048 Bronze/Without lining XE EPDM PN16 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 11555546
 
Please login to see prices
Diaphragm valve Series: A Type: 3048 Bronze/Without lining C NBR PN16 Internal thread (BSPP) 1/4" (8) SAUNDERS Diaphragm valve Series: A Type: 3048 Bronze/Without lining C NBR PN16 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 10051758
 
Please login to see prices
Diaphragm valve Series: A Type: 3048 Bronze/Without lining C NBR PN16 Internal thread (BSPP) 3/8" (10) SAUNDERS Diaphragm valve Series: A Type: 3048 Bronze/Without lining C NBR PN16 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 10051759
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Bronze
Material body lining: Without lining
Membrane material
Material code diaphragm
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN16
Face to Face length (mm): 49
Manual operation: Hand wheel, rising with rising stem
Clear filter      (4 of the 4 items displayed)