ProductPage

SAUNDERS Diaphragm valve Series: A Type: 3050 Stainless steel Without lining Internal thread (BSPP) PN10/16

Product documents

Document Document type
Product overview

Saunders stainless steel mini diaphragm valve type A (weir type) with rubber or PTFE diaphragm.
The diaphragm valve is easy in maintenance and can be equipped with a pneumatical actuator, for on/of or control function.
1/2" and larger: see type: 3034.

Application:

  • General industry.
  • Gasses and liquids, containing max. 15% solids.
  • Depending on diaphragm material.

Application

Recommended in: Chemical

Stock item
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Stainless steel
Material body lining: Without lining
Membrane material
Material code diaphragm
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating
Face to Face length (mm): 49
Manual operation: Hand wheel, rising with rising stem
Clear filter      (4 of the 4 items displayed)
Diaphragm valve Series: A Type: 3050 Stainless steel/Without lining XE EPDM PN16 Internal thread (BSPP) 1/4" (8) SAUNDERS Diaphragm valve Series: A Type: 3050 Stainless steel/Without lining XE EPDM PN16 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 11386632
 
Please login to see prices
Diaphragm valve Series: A Type: 3050 Stainless steel/Without lining XE EPDM PN16 Internal thread (BSPP) 3/8" (10) SAUNDERS Diaphragm valve Series: A Type: 3050 Stainless steel/Without lining XE EPDM PN16 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 11386633
 
Please login to see prices
Diaphragm valve Series: A Type: 3050 Stainless steel/Without lining PE PTFE/EPDM PN10 Internal thread (BSPP) 1/4" (8) SAUNDERS Diaphragm valve Series: A Type: 3050 Stainless steel/Without lining PE PTFE/EPDM PN10 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 12097137
 
Please login to see prices
Diaphragm valve Series: A Type: 3050 Stainless steel/Without lining PE PTFE/EPDM PN10 Internal thread (BSPP) 3/8" (10) SAUNDERS Diaphragm valve Series: A Type: 3050 Stainless steel/Without lining PE PTFE/EPDM PN10 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 11234095
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Stainless steel
Material body lining: Without lining
Membrane material
Material code diaphragm
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating
Face to Face length (mm): 49
Manual operation: Hand wheel, rising with rising stem
Clear filter      (4 of the 4 items displayed)