ProductPage

SAUNDERS Diaphragm valve Series: KB Type: 3072 Cast iron Without lining Internal thread (BSPP) PN10

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical

Tables
Stock item
Norm: EN (DIN)
Housing construction: KB (Straight through type)
Housing material
Material body lining: Without lining
Membrane material: NR
Material code diaphragm: AA
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (5 of the 5 items displayed)
Diaphragm valve Series: KB Type: 3072 Cast iron/Without lining AA NR PN10 Internal thread (BSPP) 1" (25) SAUNDERS Diaphragm valve Series: KB Type: 3072 Cast iron/Without lining AA NR PN10 Internal thread (BSPP) 1" (25) ERIKS Item #: 10052241
 
Please login to see prices
Diaphragm valve Series: KB Type: 3072 Cast iron/Without lining AA NR PN10 Internal thread (BSPP) 1.1/4" (32) SAUNDERS Diaphragm valve Series: KB Type: 3072 Cast iron/Without lining AA NR PN10 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 10052245
 
Please login to see prices
Diaphragm valve Series: KB Type: 3072 Cast iron/Without lining AA NR PN10 Internal thread (BSPP) 1.1/2" (40) SAUNDERS Diaphragm valve Series: KB Type: 3072 Cast iron/Without lining AA NR PN10 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 10052244
 
Please login to see prices
Diaphragm valve Series: KB Type: 3072 Cast iron/Without lining AA NR PN10 Internal thread (BSPP) 2" (50) SAUNDERS Diaphragm valve Series: KB Type: 3072 Cast iron/Without lining AA NR PN10 Internal thread (BSPP) 2" (50) ERIKS Item #: 10052242
 
Please login to see prices
Diaphragm valve Series: KB Type: 3072 Ductile cast iron/Without lining AA NR PN10 Internal thread (BSPP) 1/2" (15) SAUNDERS Diaphragm valve Series: KB Type: 3072 Ductile cast iron/Without lining AA NR PN10 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 10052243
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing construction: KB (Straight through type)
Housing material
Material body lining: Without lining
Membrane material: NR
Material code diaphragm: AA
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (5 of the 5 items displayed)