ProductPage

SAUNDERS Medium diaphragm Series: A Type: 3060 Rubber

Product documents

Document Document type
Product overview

Saunders rubber medium diaphragm type A (weir type).
The diaphragm consists of several layers of high-quality rubber, reinforced with fabric inlay.
With dual sealing ribs: across the weir and around the diaphragm periphery
Extra reinforcement at the studs.
Available including traceabilty certificate.

Application:

  • For Saunders type A (weir type) diaphragm valve.
  • General and (petro-) chemical process industry, utilities (HVAC).
  • Food and pharmaceutical installations.

Application

Recommended in: Chemical, Food & Beverages, Food primary processes (contact with food), Pharma, Utilities

Tables
Stock item
Application
Suitable for type: A (Weir type)
Type of diaphragm: Line diaphragm, 1-layer
Membrane material
Material code diaphragm
Nominal inside diameter of valve
Connection pressure piece
Clear filter      (111 of the 111 items displayed)
Page Size   
Next
Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 1/2" (15) SAUNDERS Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 1/2" (15) ERIKS Item #: 10053582
 
Please login to see prices
Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 3/4" (20) SAUNDERS Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 3/4" (20) ERIKS Item #: 10053583
 
Please login to see prices
Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 1" (25) SAUNDERS Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 1" (25) ERIKS Item #: 10053584
 
Please login to see prices
Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 1.1/4" (32) SAUNDERS Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 1.1/4" (32) ERIKS Item #: 10053585
 
Please login to see prices
Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 1.1/2" (40) SAUNDERS Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 1.1/2" (40) ERIKS Item #: 10053586
 
Please login to see prices
Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 2" (50) SAUNDERS Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 2" (50) ERIKS Item #: 10053587
 
Please login to see prices
Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 2.1/2" (65) SAUNDERS Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 2.1/2" (65) ERIKS Item #: 10053588
 
Please login to see prices
Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 3" (80) SAUNDERS Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 3" (80) ERIKS Item #: 10053589
 
Please login to see prices
Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 4" (100) SAUNDERS Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 4" (100) ERIKS Item #: 10053590
 
Please login to see prices
Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 5" (125) SAUNDERS Medium diaphragm Series: A Type: 3060 HT CR (neoprene) 5" (125) ERIKS Item #: 10053591
 
Please login to see prices
Stock item
Application
Suitable for type: A (Weir type)
Type of diaphragm: Line diaphragm, 1-layer
Membrane material
Material code diaphragm
Nominal inside diameter of valve
Connection pressure piece
Clear filter      (111 of the 111 items displayed)
Page Size   
Next