ProductPage

SAUNDERS Medium diaphragm Series: A Type: 3061 PTFE/Rubber

Product documents

Document Document type
Product overview

Saunders PTFE medium diaphragm type A (weir type).
The two piece diaphragm construction with a PTFE face and reinforced rubber backing diaphragm.
The backing diaphragm consists of several layers of high-quality rubber, reinforced with fabric inlay.
With dual sealing ribs: across the weir and around the diaphragm periphery.
Extra reinforcement at the studs.
Available including traceabilty certificate.
Special execution for passivation service available.

Application:

  • For Saunders type A (weir type) diaphragm valve.
  • General and (petro-) chemical process industry.
  • Food and pharmaceutical installations.

Application

Recommended in: Chemical, Food & Beverages, Food primary processes (contact with food), Pharma, Utilities

Tables
Stock item
Application
Suitable for type: A (Weir type)
Type of diaphragm
Membrane material
Material code diaphragm
Nominal inside diameter of valve
Connection pressure piece
Clear filter      (81 of the 81 items displayed)
Page Size   
Next
Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 1/4" (8) SAUNDERS Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 1/4" (8) ERIKS Item #: 13619934
 
Please login to see prices
Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 3/8" (10) SAUNDERS Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 3/8" (10) ERIKS Item #: 13619935
 
Please login to see prices
Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 1/2" (15) SAUNDERS Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 1/2" (15) ERIKS Item #: 13619936
 
Please login to see prices
Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 3/4" (20) SAUNDERS Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 3/4" (20) ERIKS Item #: 13619937
 
Please login to see prices
Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 1" (25) SAUNDERS Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 1" (25) ERIKS Item #: 13619938
 
Please login to see prices
Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 1.1/4" (32) SAUNDERS Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 1.1/4" (32) ERIKS Item #: 13619939
 
Please login to see prices
Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 1.1/2" (40) SAUNDERS Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 1.1/2" (40) ERIKS Item #: 13619940
 
Please login to see prices
Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 2" (50) SAUNDERS Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 2" (50) ERIKS Item #: 13619941
 
Please login to see prices
Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 2.1/2" (65) SAUNDERS Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 2.1/2" (65) ERIKS Item #: 13619943
 
Please login to see prices
Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 3" (80) SAUNDERS Medium diaphragm Series: A Type: 3061 PE PTFE/EPDM 3" (80) ERIKS Item #: 13619944
 
Please login to see prices
Stock item
Application
Suitable for type: A (Weir type)
Type of diaphragm
Membrane material
Material code diaphragm
Nominal inside diameter of valve
Connection pressure piece
Clear filter      (81 of the 81 items displayed)
Page Size   
Next