ProductPage

SAUNDERS Medium diaphragm Series: KB Type: 3062 Rubber

Product documents

Document Document type
Product overview

Saunders rubber medium diaphragm type KB (straight through type).
The diaphragm consists of several layers of high-quality rubber, reinforced with fabric inlay.
Extra reinforcement at the studs.
Available including traceabilty certificate.

Application:

  • For Saunders type KB (straight through type) diaphragm valve.
  • General and (petro-) chemical process industry.
  • Abrasive media, granulates, solids.

Application

Recommended in: Chemical, Food & Beverages, Food primary processes (contact with food), Pharma, Utilities

Tables
Stock item
Application: Industry
Suitable for type: KB (Straight through type)
Type of diaphragm: Line diaphragm, 1-layer
Membrane material
Material code diaphragm
Nominal inside diameter of valve
Connection pressure piece: Thread end
Clear filter      (39 of the 39 items displayed)
Page Size   
Next
Medium diaphragm Series: KB Type: 3062 XE EPDM 1" (25) SAUNDERS Medium diaphragm Series: KB Type: 3062 XE EPDM 1" (25) ERIKS Item #: 13619893
 
Please login to see prices
Medium diaphragm Series: KB Type: 3062 XE EPDM 2" (50) SAUNDERS Medium diaphragm Series: KB Type: 3062 XE EPDM 2" (50) ERIKS Item #: 13619894
 
Please login to see prices
Medium diaphragm Series: KB Type: 3062 XE EPDM 2.1/2" (65) SAUNDERS Medium diaphragm Series: KB Type: 3062 XE EPDM 2.1/2" (65) ERIKS Item #: 13619895
 
Please login to see prices
Medium diaphragm Series: KB Type: 3062 XE EPDM 3" (80) SAUNDERS Medium diaphragm Series: KB Type: 3062 XE EPDM 3" (80) ERIKS Item #: 13619896
 
Please login to see prices
Medium diaphragm Series: KB Type: 3062 XE EPDM 4" (100) SAUNDERS Medium diaphragm Series: KB Type: 3062 XE EPDM 4" (100) ERIKS Item #: 13619897
 
Please login to see prices
Medium diaphragm Series: KB Type: 3062 XE EPDM 8" (200) SAUNDERS Medium diaphragm Series: KB Type: 3062 XE EPDM 8" (200) ERIKS Item #: 13619898
 
Please login to see prices
Medium diaphragm Series: KB Type: 3062 XC FPM (FKM) 1/2" (15) SAUNDERS Medium diaphragm Series: KB Type: 3062 XC FPM (FKM) 1/2" (15) ERIKS Item #: 13619914
 
Please login to see prices
Medium diaphragm Series: KB Type: 3062 XC FPM (FKM) 1" (25) SAUNDERS Medium diaphragm Series: KB Type: 3062 XC FPM (FKM) 1" (25) ERIKS Item #: 13619915
 
Please login to see prices
Medium diaphragm Series: KB Type: 3062 XC FPM (FKM) 2" (50) SAUNDERS Medium diaphragm Series: KB Type: 3062 XC FPM (FKM) 2" (50) ERIKS Item #: 13619916
 
Please login to see prices
Medium diaphragm Series: KB Type: 3062 XC FPM (FKM) 2.1/2" (65) SAUNDERS Medium diaphragm Series: KB Type: 3062 XC FPM (FKM) 2.1/2" (65) ERIKS Item #: 13619917
 
Please login to see prices
Stock item
Application: Industry
Suitable for type: KB (Straight through type)
Type of diaphragm: Line diaphragm, 1-layer
Membrane material
Material code diaphragm
Nominal inside diameter of valve
Connection pressure piece: Thread end
Clear filter      (39 of the 39 items displayed)
Page Size   
Next