ProductPage

SAUNDERS Pneumatic actuator Series: P345 (HC4) Type: 3127 Polyamide/stainless steel Single acting, spring closing


Product documents

Document Document type
Product Brochure 01 Saunders actuator series P345  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Compact plastic (polyamide) pneumatic actuator, piston type, spring-to-close, for Saunders diaphragm valves

Application

  • Open/close or continuous (control function) operation of Saunders type A diaphragm valves.
  • Pharmaceutical process installations.
  • For industrial process installations: please consult ERIKS.

Technical information
Options
Stock item
Transmission: Linear
Intended for series: A
Model: P345
Operating principle: Single acting, spring closing
Nominal inside diameter of valve
Connection pressure piece
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
excl. VAT
Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Thread end 1/4" (8) SAUNDERS Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Thread end 1/4" (8) ERIKS Item #: 13576502
 
Please login to see prices
Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Bayonet 1/2" (15) SAUNDERS Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Bayonet 1/2" (15) ERIKS Item #: 13576494
 
Please login to see prices
Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Thread end 1/2" (15) SAUNDERS Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Thread end 1/2" (15) ERIKS Item #: 13576503
 
Please login to see prices
Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Bayonet 3/4" (20) SAUNDERS Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Bayonet 3/4" (20) ERIKS Item #: 13576495
 
Please login to see prices
Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Thread end 3/4" (20) SAUNDERS Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Thread end 3/4" (20) ERIKS Item #: 13576504
 
Please login to see prices
Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Bayonet 1" (25) SAUNDERS Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Bayonet 1" (25) ERIKS Item #: 13576496
 
Please login to see prices
Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Thread end 1" (25) SAUNDERS Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Thread end 1" (25) ERIKS Item #: 13576505
 
Please login to see prices
Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Bayonet 1.1/2" (40) SAUNDERS Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Bayonet 1.1/2" (40) ERIKS Item #: 13576497
 
Please login to see prices
Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Thread end 1.1/2" (40) SAUNDERS Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Thread end 1.1/2" (40) ERIKS Item #: 13576506
 
Please login to see prices
Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Bayonet 2" (50) SAUNDERS Pneumatic actuator Series: P345 (HC4) Type: 3127 Intended for series: A Polyamide/stainless steel Single acting, spring closing Bayonet 2" (50) ERIKS Item #: 13576498
 
Please login to see prices
Stock item
Transmission: Linear
Intended for series: A
Model: P345
Operating principle: Single acting, spring closing
Nominal inside diameter of valve
Connection pressure piece
Clear filter      (11 of the 11 items displayed)
Page Size   
Next