ProductPage

SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3137 Stainless steel Single acting, spring closing


Product documents

Document Document type
Product Brochure 01 Saunders actuator series S360  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Compact stainless steel pneumatic actuator, piston type, spring-to-close, for Saunders diaphragm valves

Application

  • Open/close or continuous (control function) operation of Saunders type A diaphragm valves.
  • Pharmaceutical or industrial process installations.
  • For industrial process installations: please consult ERIKS.

Technical information
Options
Stock item
Transmission: Linear
Intended for series: A
Model: S360
Operating principle: Single acting, spring closing
Nominal inside diameter of valve
Connection pressure piece
Clear filter      (17 of the 17 items displayed)
Page Size   
Next
excl. VAT
Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Thread end 1/4" (8) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Thread end 1/4" (8) ERIKS Item #: 12321502
 
Please login to see prices
Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Bayonet 1/2" (15) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Bayonet 1/2" (15) ERIKS Item #: 12321515
 
Please login to see prices
Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Thread end 1/2" (15) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Thread end 1/2" (15) ERIKS Item #: 12321513
 
Please login to see prices
Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Bayonet 3/4" (20) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Bayonet 3/4" (20) ERIKS Item #: 12321516
 
Please login to see prices
Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Thread end 3/4" (20) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Thread end 3/4" (20) ERIKS Item #: 12906922
 
Please login to see prices
Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Bayonet 1" (25) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Bayonet 1" (25) ERIKS Item #: 12321517
 
Please login to see prices
Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Thread end 1" (25) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Thread end 1" (25) ERIKS Item #: 12766257
 
Please login to see prices
Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Bayonet 1.1/2" (40) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Bayonet 1.1/2" (40) ERIKS Item #: 12947385
 
Please login to see prices
Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Thread end 1.1/2" (40) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Thread end 1.1/2" (40) ERIKS Item #: 12321518
 
Please login to see prices
Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Bayonet 2" (50) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3137 Intended for series: A Stainless steel Single acting, spring closing Bayonet 2" (50) ERIKS Item #: 12321520
 
Please login to see prices
Stock item
Transmission: Linear
Intended for series: A
Model: S360
Operating principle: Single acting, spring closing
Nominal inside diameter of valve
Connection pressure piece
Clear filter      (17 of the 17 items displayed)
Page Size   
Next