ProductPage

SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3138 Stainless steel Single acting, spring open


Product documents

Document Document type
Product Brochure 01 Saunders actuator series S360  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Compact stainless steel pneumatic actuator, piston type, spring-to-open, for Saunders diaphragm valves

Application

  • Open/close or continuous (control function) operation of Saunders type A diaphragm valves.
  • Pharmaceutical or industrial process installations.
  • For industrial process installations: please consult ERIKS.

Technical information
Options
Transmission: Linear
Intended for series: A
Model: S360
Operating principle: Single acting, spring open
Nominal inside diameter of valve
Connection pressure piece
Clear filter      (16 of the 16 items displayed)
Page Size   
Next
excl. VAT
Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Bayonet 1/2" (15) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Bayonet 1/2" (15) ERIKS Item #: 14261858
 
Please login to see prices
Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Thread end 1/2" (15) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Thread end 1/2" (15) ERIKS Item #: 13658105
 
Please login to see prices
Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Bayonet 3/4" (20) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Bayonet 3/4" (20) ERIKS Item #: 14261859
 
Please login to see prices
Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Thread end 3/4" (20) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Thread end 3/4" (20) ERIKS Item #: 14245952
 
Please login to see prices
Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Bayonet 1" (25) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Bayonet 1" (25) ERIKS Item #: 13574157
 
Please login to see prices
Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Thread end 1" (25) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Thread end 1" (25) ERIKS Item #: 14261860
 
Please login to see prices
Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Bayonet 1.1/2" (40) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Bayonet 1.1/2" (40) ERIKS Item #: 14261861
 
Please login to see prices
Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Thread end 1.1/2" (40) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Thread end 1.1/2" (40) ERIKS Item #: 14041959
 
Please login to see prices
Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Bayonet 2" (50) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Bayonet 2" (50) ERIKS Item #: 13574182
 
Please login to see prices
Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Thread end 2" (50) SAUNDERS Pneumatic actuator Series: S360 (HC4) Type: 3138 Intended for series: A Stainless steel Single acting, spring open Thread end 2" (50) ERIKS Item #: 14041956
 
Please login to see prices
Transmission: Linear
Intended for series: A
Model: S360
Operating principle: Single acting, spring open
Nominal inside diameter of valve
Connection pressure piece
Clear filter      (16 of the 16 items displayed)
Page Size   
Next