ProductPage

SAUNDERS Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Stainless steel Single acting, spring closing


Product documents

Document Document type
Product Brochure 01 Saunders actuator series S360  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Compact stainless steel pneumatic actuator, piston type, spring to close, Power version, for Saunders diaphragm valves

Application

  • Open/close or continuous (control function) operation of Saunders type A diaphragm valves.
  • Pharmaceutical or industrial process installations.
  • For industrial process installations: please consult ERIKS.

Technical information
Options
Stock item
Transmission: Linear
Intended for series: A
Model: S360 Power
Operating principle: Single acting, spring closing
Nominal inside diameter of valve
Connection pressure piece
Clear filter      (10 of the 10 items displayed)
excl. VAT
Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Bayonet 1/2" (15) SAUNDERS Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Bayonet 1/2" (15) ERIKS Item #: 14010948
 
Please login to see prices
Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Thread end 1/2" (15) SAUNDERS Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Thread end 1/2" (15) ERIKS Item #: 14261869
 
Please login to see prices
Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Bayonet 3/4" (20) SAUNDERS Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Bayonet 3/4" (20) ERIKS Item #: 14010954
 
Please login to see prices
Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Thread end 3/4" (20) SAUNDERS Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Thread end 3/4" (20) ERIKS Item #: 14261870
 
Please login to see prices
Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Bayonet 1" (25) SAUNDERS Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Bayonet 1" (25) ERIKS Item #: 14010955
 
Please login to see prices
Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Thread end 1" (25) SAUNDERS Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Thread end 1" (25) ERIKS Item #: 14261871
 
Please login to see prices
Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Bayonet 1.1/2" (40) SAUNDERS Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Bayonet 1.1/2" (40) ERIKS Item #: 13693480
 
Please login to see prices
Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Thread end 1.1/2" (40) SAUNDERS Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Thread end 1.1/2" (40) ERIKS Item #: 14261872
 
Please login to see prices
Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Bayonet 2" (50) SAUNDERS Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Bayonet 2" (50) ERIKS Item #: 14010874
 
Please login to see prices
Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Thread end 2" (50) SAUNDERS Pneumatic actuator Series: S360 Power (HC4) Type: 3140 Intended for series: A Stainless steel Single acting, spring closing Thread end 2" (50) ERIKS Item #: 14261873
 
Please login to see prices
Stock item
Transmission: Linear
Intended for series: A
Model: S360 Power
Operating principle: Single acting, spring closing
Nominal inside diameter of valve
Connection pressure piece
Clear filter      (10 of the 10 items displayed)