ProductPage

VE Dual expanding plug valve fig. 2300 steel gearbox flange

Application

  • Applicable for: water, oil, vapor and gas.

Recommended in: Chemical, Oil and Gas, Petrochemical and Refining, Tank Storage

Technical information
Approval
Tables
Stock item
Norm: ASME
Construction type: 2-way
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Type of plug: Dual expanding type
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Dual expanding plug valve fig. 2300 steel/steel gearbox Class 2" VE Dual expanding plug valve fig. 2300 steel/steel gearbox Class 2" ERIKS Item #: 13425529
 
Please login to see prices
Dual expanding plug valve fig. 2300 steel/steel gearbox Class 3" VE Dual expanding plug valve fig. 2300 steel/steel gearbox Class 3" ERIKS Item #: 13425530
 
Please login to see prices
Dual expanding plug valve fig. 2300 steel/steel gearbox Class 4" VE Dual expanding plug valve fig. 2300 steel/steel gearbox Class 4" ERIKS Item #: 13425531
 
Please login to see prices
Dual expanding plug valve fig. 2300 steel/steel gearbox Class 6" VE Dual expanding plug valve fig. 2300 steel/steel gearbox Class 6" ERIKS Item #: 13425532
 
Please login to see prices
Dual expanding plug valve fig. 2300 steel/steel gearbox Class 8" VE Dual expanding plug valve fig. 2300 steel/steel gearbox Class 8" ERIKS Item #: 13425543
 
Please login to see prices
Dual expanding plug valve fig. 2300 steel/steel gearbox Class 10" VE Dual expanding plug valve fig. 2300 steel/steel gearbox Class 10" ERIKS Item #: 13425544
 
Please login to see prices
Dual expanding plug valve fig. 2300 steel/steel gearbox Class 12" VE Dual expanding plug valve fig. 2300 steel/steel gearbox Class 12" ERIKS Item #: 13425545
 
Please login to see prices
Dual expanding plug valve fig. 2300 steel/steel gearbox Class 14" VE Dual expanding plug valve fig. 2300 steel/steel gearbox Class 14" ERIKS Item #: 13425546
 
Please login to see prices
Dual expanding plug valve fig. 2300 steel/steel gearbox Class 16" VE Dual expanding plug valve fig. 2300 steel/steel gearbox Class 16" ERIKS Item #: 13425547
 
Please login to see prices
Dual expanding plug valve fig. 2300 steel/steel gearbox Class 18" VE Dual expanding plug valve fig. 2300 steel/steel gearbox Class 18" ERIKS Item #: 13425548
 
Please login to see prices
Stock item
Norm: ASME
Construction type: 2-way
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Type of plug: Dual expanding type
Clear filter      (12 of the 12 items displayed)
Page Size   
Next