ProductPage
Home
Products
Valves and actuators
Fill and Drain Valves
[ ]
Back to category
Enlarge
Fill and drain valve Type: 450 Bronze External thread (BSPP)/Hose tail
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Utilities
Tables
DN
L1
L2
H
["]
[mm]
[mm]
[mm]
3/8
40,5
80
56
1/2
47,5
87,5
63
3/4
53,5
102
68
1
62,5
129
90
Min./Max.
Press./Temp.
Max.oper.press
16bar
Max. temperature
150°C
Clear filter
(0 of the 0 items displayed)