ProductPage

Syrup valve Type: 1960 Brass External thread (BSPP)

Product documents

Document Document type
Product overview

Housing material: Brass
Norm: EN (DIN)
Construction type: Angle Pattern
Execution: Syrup draintap
Connection: External thread (BSPP)
Nominal inner diameter
Pressure rating: PN16
Operation: Knob
Clear filter      (2 of the 2 items displayed)
Syrup valve Type: 1960 Brass Knob External thread (BSPP) PN16 3/4" (20) Syrup valve Type: 1960 Brass Knob External thread (BSPP) PN16 3/4" (20) ERIKS Item #: 10050067
 
Please login to see prices
Syrup valve Type: 1960 Brass Knob External thread (BSPP) PN16 2" (50) Syrup valve Type: 1960 Brass Knob External thread (BSPP) PN16 2" (50) ERIKS Item #: 10050064
 
Please login to see prices
Housing material: Brass
Norm: EN (DIN)
Construction type: Angle Pattern
Execution: Syrup draintap
Connection: External thread (BSPP)
Nominal inner diameter
Pressure rating: PN16
Operation: Knob
Clear filter      (2 of the 2 items displayed)