ProductPage
Home
Products
Valves and actuators
Fire Fighting Valves
[ ]
Back to category
Enlarge
ECON®
Fire fighting valve Type: 2057 Bronze Inclined Flange
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Utilities
Tables
DN
A
L2
H (open)
M
Lug distance
Weight
mm
mm
mm
mm
mm
mm
kg
40
150
145
190
120
51
7.1
50
165
160
190
120
66
8.2
65
185
190
220
140
81
11.4
Pressure class
Maximum medium temperature
PN10
80 °C
Stock item
Stock item (3)
Stock item
Norm
EN (DIN) (2)
Norm
Construction type
Inclined (2)
Construction type
Housing material
Bronze (2)
Housing material
Lug distance (mm)
66 (1)
81 (1)
Lug distance (mm)
Nominal inner diameter
DN50 (1)
DN65 (1)
Nominal inner diameter
Sealing
EPDM (2)
Sealing
Pressure rating
PN10 (2)
Pressure rating
Clear filter
(3 of the 3 items displayed)
ECON®
Fire fighting valve Type: 2057 Bronze/EPDM Inclined Lug distance: 66mm PN10 Flange DN50
ERIKS Item #: 11812762
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "fire fighting valve type: 2057 bronze/epdm inclined lug distance: 66mm pn10 flange dn50", "item_id": "gr0000000560336", "material_number": "11812762", "price": "0", "item_brand": "econ®", "item_category":"valves and actuators", "item_category2":"fire fighting valves", "item_category3":"", "item_category4": "pr_ec011418_0003_mvd", "item_variant": "pce", "index": "1", "quantity": "" } }
ECON®
Fire fighting valve Type: 2057 Bronze/EPDM Inclined Lug distance: 81mm PN10 Flange DN65
ERIKS Item #: 11812763
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "fire fighting valve type: 2057 bronze/epdm inclined lug distance: 81mm pn10 flange dn65", "item_id": "gr0000000563443", "material_number": "11812763", "price": "0", "item_brand": "econ®", "item_category":"valves and actuators", "item_category2":"fire fighting valves", "item_category3":"", "item_category4": "pr_ec011418_0003_mvd", "item_variant": "pce", "index": "2", "quantity": "" } }
ECON®
Fire fighting valve Type: 2057 Bronze/EPDM Inclined Lug distance: 66mm PN10 Flange DN40
ERIKS Item #: 13501989
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "fire fighting valve type: 2057 bronze/epdm inclined lug distance: 66mm pn10 flange dn40", "item_id": "g1579278068109622", "material_number": "13501989", "price": "0", "item_brand": "econ®", "item_category":"valves and actuators", "item_category2":"fire fighting valves", "item_category3":"", "item_category4": "pr_ec011418_0003_mvd", "item_variant": "pce", "index": "3", "quantity": "" } }
Stock item
Stock item (3)
Stock item
Norm
EN (DIN) (2)
Norm
Construction type
Inclined (2)
Construction type
Housing material
Bronze (2)
Housing material
Lug distance (mm)
66 (1)
81 (1)
Lug distance (mm)
Nominal inner diameter
DN50 (1)
DN65 (1)
Nominal inner diameter
Sealing
EPDM (2)
Sealing
Pressure rating
PN10 (2)
Pressure rating
Clear filter
(3 of the 3 items displayed)
Related
Storz Coupling - shut-off cap, brass
7 items