ProductPage

PK Gate valve Type: 1871 Stainless steel Flange Class 300

Product documents

Document Document type
Product overview

Cast stainless steel gate valve, OS&Y, with bolted bonnet and flanged ends, Class 300.

Application

  • Refineries and (petro-) chemical procesinstallations.
  • Oil & gas industry.
  • Tankstorage.
  • Corrosive liquids and gases.

Recommended in: Chemical, Petrochemical and Refining

Technical information
Options
Tables
Stock item
Norm: ASME
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Flange
Pressure rating: Class 300
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Clear filter      (5 of the 5 items displayed)
Gate valve Type: 1871 Stainless steel/Trim 12 Class 300 Flange 1/2" (15) PK Gate valve Type: 1871 Stainless steel/Trim 12 Class 300 Flange 1/2" (15) ERIKS Item #: 13469672
 
Please login to see prices
Gate valve Type: 1871 Stainless steel/Trim 12 Class 300 Flange 3/4" (20) PK Gate valve Type: 1871 Stainless steel/Trim 12 Class 300 Flange 3/4" (20) ERIKS Item #: 13469673
 
Please login to see prices
Gate valve Type: 1871 Stainless steel/Trim 10 Class 300 Flange 1.1/2" (40) PK Gate valve Type: 1871 Stainless steel/Trim 10 Class 300 Flange 1.1/2" (40) ERIKS Item #: 12726109
 
Please login to see prices
Gate valve Type: 1871 Stainless steel/Trim 12 Class 300 Flange 3" (80) PK Gate valve Type: 1871 Stainless steel/Trim 12 Class 300 Flange 3" (80) ERIKS Item #: 12588751
 
Please login to see prices
Gate valve Type: 1871 Stainless steel/Trim 12 Class 300 Flange 8" (200) PK Gate valve Type: 1871 Stainless steel/Trim 12 Class 300 Flange 8" (200) ERIKS Item #: 13469671
 
Please login to see prices
Stock item
Norm: ASME
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Flange
Pressure rating: Class 300
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Clear filter      (5 of the 5 items displayed)