ProductPage

PK Gate valve Type: 5515 Steel Flange Class 150

Product documents

Document Document type
Product overview

Cast steel gate valve, OS&Y, with bolted bonnet and flanged ends, Class 150.

Application

  • Refineries and (petro-) chemical procesinstallations.
  • Oil & gas industry.
  • Tankstorage.
  • Steam and oil (for thermal oil: bellows sealed valve).
  • Neutral liquids and gases.

Recommended in: Chemical, Petrochemical and Refining

Technical information
Options
Tables
Stock item
Norm: ASME
Housing material: Steel
Material quality
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Face to Face length (mm)
Operation
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Gate valve Type: 5515 Steel/Trim 8 Class 150 Flange 2" (50) PK Gate valve Type: 5515 Steel/Trim 8 Class 150 Flange 2" (50) ERIKS Item #: 12999771
 
Please login to see prices
Gate valve Type: 5515 Steel/Trim 8 Class 150 Flange 6" (150) PK Gate valve Type: 5515 Steel/Trim 8 Class 150 Flange 6" (150) ERIKS Item #: 12956255
 
Please login to see prices
Gate valve Type: 5515 Steel/Trim 8 Class 150 Flange 12" (300) PK Gate valve Type: 5515 Steel/Trim 8 Class 150 Flange 12" (300) ERIKS Item #: 13379010
 
Please login to see prices
Gate valve Type: 5515 Steel/Trim 8 Class 150 Flange 14" (350) PK Gate valve Type: 5515 Steel/Trim 8 Class 150 Flange 14" (350) ERIKS Item #: 13401097
 
Please login to see prices
Gate valve Type: 5515 Steel/Trim 8 Class 150 Flange 16" (400) PK Gate valve Type: 5515 Steel/Trim 8 Class 150 Flange 16" (400) ERIKS Item #: 13379011
 
Please login to see prices
Gate valve Type: 5515 Steel/Trim 8 Class 150 Flange 24" (600) PK Gate valve Type: 5515 Steel/Trim 8 Class 150 Flange 24" (600) ERIKS Item #: 13379033
 
Please login to see prices
Gate valve Type: 5515 Steel/Trim 16 Class 150 Flange 2" (50) PK Gate valve Type: 5515 Steel/Trim 16 Class 150 Flange 2" (50) ERIKS Item #: 13281639
 
Please login to see prices
Gate valve Type: 5515 Steel/Trim 16 Class 150 Flange 4" (100) PK Gate valve Type: 5515 Steel/Trim 16 Class 150 Flange 4" (100) ERIKS Item #: 13360262
 
Please login to see prices
Gate valve Type: 5515 Steel/Trim 16 Class 150 Flange 8" (200) PK Gate valve Type: 5515 Steel/Trim 16 Class 150 Flange 8" (200) ERIKS Item #: 13360284
 
Please login to see prices
Gate valve Type: 5515 Steel/Trim 16 Class 150 Flange 12" (300) PK Gate valve Type: 5515 Steel/Trim 16 Class 150 Flange 12" (300) ERIKS Item #: 13360288
 
Please login to see prices
Stock item
Norm: ASME
Housing material: Steel
Material quality
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Face to Face length (mm)
Operation
Clear filter      (11 of the 11 items displayed)
Page Size   
Next