ProductPage

PK Gate valve Type: 5530 Steel Flange Class 300

Product documents

Document Document type
Product overview

Cast steel gate valve, OS&Y, with bolted bonnet and flanged ends, Class 300.

Application

  • Refineries and (petro-) chemical procesinstallations.
  • Oil & gas industry.
  • Tankstorage.
  • Steam and oil (for thermal oil: bellows sealed valve).
  • Neutral liquids and gases.

Recommended in: Chemical, Petrochemical and Refining

Technical information
Options
Tables
Stock item
Norm: ASME
Housing material: Steel
Material quality
Nominal inner diameter
Connection: Flange
Pressure rating: Class 300
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Clear filter      (8 of the 8 items displayed)
Gate valve Type: 5530 Steel/Trim 8 Class 300 Flange 6" (150) PK Gate valve Type: 5530 Steel/Trim 8 Class 300 Flange 6" (150) ERIKS Item #: 13295157
 
Please login to see prices
Gate valve Type: 5530 Steel/Trim 8 Class 300 Flange 10" (250) PK Gate valve Type: 5530 Steel/Trim 8 Class 300 Flange 10" (250) ERIKS Item #: 13375601
 
Please login to see prices
Gate valve Type: 5530 Steel/Trim 16 Class 300 Flange 2" (50) PK Gate valve Type: 5530 Steel/Trim 16 Class 300 Flange 2" (50) ERIKS Item #: 13375602
 
Please login to see prices
Gate valve Type: 5530 Steel/Trim 16 Class 300 Flange 3" (80) PK Gate valve Type: 5530 Steel/Trim 16 Class 300 Flange 3" (80) ERIKS Item #: 13189570
 
Please login to see prices
Gate valve Type: 5530 Steel/Trim 16 Class 300 Flange 4" (100) PK Gate valve Type: 5530 Steel/Trim 16 Class 300 Flange 4" (100) ERIKS Item #: 13189571
 
Please login to see prices
Gate valve Type: 5530 Steel/Trim 16 Class 300 Flange 6" (150) PK Gate valve Type: 5530 Steel/Trim 16 Class 300 Flange 6" (150) ERIKS Item #: 13251432
 
Please login to see prices
Gate valve Type: 5530 Steel/Trim 16 Class 300 Flange 8" (200) PK Gate valve Type: 5530 Steel/Trim 16 Class 300 Flange 8" (200) ERIKS Item #: 13375603
 
Please login to see prices
Gate valve Type: 5530 Steel/Trim 16 Class 300 Flange 10" (250) PK Gate valve Type: 5530 Steel/Trim 16 Class 300 Flange 10" (250) ERIKS Item #: 13375604
 
Please login to see prices
Stock item
Norm: ASME
Housing material: Steel
Material quality
Nominal inner diameter
Connection: Flange
Pressure rating: Class 300
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Clear filter      (8 of the 8 items displayed)