ProductPage

OVENTROP Regulating valve Series: Hydrocontrol VGC Type: 2622 Static Cast iron Groove

Product documents

Document Document type
Product overview

Application

Recommended in: Utilities

Housing material: Cast iron
Connection: Groove
Nominal inner diameter
Pressure rating
Control range (l/h)
Application: CH water
Kvs value (m³/h)
Clear filter      (6 of the 6 items displayed)
Regulating valve Series: Hydrocontrol VGC Type: 2622 Static Cast iron/PTFE Kvs value: 98m³/h PN25 Groove 76.1mm DN65 OVENTROP Regulating valve Series: Hydrocontrol VGC Type: 2622 Static Cast iron/PTFE Kvs value: 98m³/h PN25 Groove 76.1mm DN65 ERIKS Item #: 13389156
 
Please login to see prices
Regulating valve Series: Hydrocontrol VGC Type: 2622 Static Cast iron/PTFE Kvs value: 122.2m³/h PN16 Groove 88.9mm DN80 OVENTROP Regulating valve Series: Hydrocontrol VGC Type: 2622 Static Cast iron/PTFE Kvs value: 122.2m³/h PN16 Groove 88.9mm DN80 ERIKS Item #: 13389157
 
Please login to see prices
Regulating valve Series: Hydrocontrol VGC Type: 2622 Static Cast iron/PTFE Kvs value: 201m³/h PN16 Groove 114.3mm DN100 OVENTROP Regulating valve Series: Hydrocontrol VGC Type: 2622 Static Cast iron/PTFE Kvs value: 201m³/h PN16 Groove 114.3mm DN100 ERIKS Item #: 13389158
 
Please login to see prices
Regulating valve Series: Hydrocontrol VGC Type: 2622 Static Cast iron/PTFE Kvs value: 293m³/h PN25 Groove 139.7mm DN125 OVENTROP Regulating valve Series: Hydrocontrol VGC Type: 2622 Static Cast iron/PTFE Kvs value: 293m³/h PN25 Groove 139.7mm DN125 ERIKS Item #: 13389159
 
Please login to see prices
Regulating valve Series: Hydrocontrol VGC Type: 2622 Static Cast iron/PTFE Kvs value: 404.3m³/h PN16 Groove 168.3mm DN150 OVENTROP Regulating valve Series: Hydrocontrol VGC Type: 2622 Static Cast iron/PTFE Kvs value: 404.3m³/h PN16 Groove 168.3mm DN150 ERIKS Item #: 13389161
 
Please login to see prices
Regulating valve Series: Hydrocontrol VGC Type: 2622 Static Cast iron/PTFE Kvs value: 814.5m³/h PN16 Groove 219.1mm DN200 OVENTROP Regulating valve Series: Hydrocontrol VGC Type: 2622 Static Cast iron/PTFE Kvs value: 814.5m³/h PN16 Groove 219.1mm DN200 ERIKS Item #: 13389160
 
Please login to see prices
Housing material: Cast iron
Connection: Groove
Nominal inner diameter
Pressure rating
Control range (l/h)
Application: CH water
Kvs value (m³/h)
Clear filter      (6 of the 6 items displayed)