ProductPage

TA Regulating valve Series: STAG Type: 26223 Static Ductile cast iron Groove

Product documents

Document Document type
Product overview

Application

Recommended in: Utilities

Stock item
Housing material: Ductile cast iron
Connection: Groove
Nominal inner diameter
Pressure rating
Control range (l/h)
Application: CH water
Kvs value (m³/h)
Clear filter      (7 of the 7 items displayed)
Regulating valve Series: STAG Type: 26223 Static Ductile cast iron/EPDM Kvs value: 85m³/h Class 150 Groove 76.1mm DN65 TA Regulating valve Series: STAG Type: 26223 Static Ductile cast iron/EPDM Kvs value: 85m³/h Class 150 Groove 76.1mm DN65 ERIKS Item #: 13389189
 
Please login to see prices
Regulating valve Series: STAG Type: 26223 Static Ductile cast iron/EPDM Kvs value: 190m³/h Class 150 Groove 88.9mm DN80 TA Regulating valve Series: STAG Type: 26223 Static Ductile cast iron/EPDM Kvs value: 190m³/h Class 150 Groove 88.9mm DN80 ERIKS Item #: 13389188
 
Please login to see prices
Regulating valve Series: STAG Type: 26223 Static Ductile cast iron/EPDM Kvs value: 190m³/h Class 150 Groove 114.3mm DN100 TA Regulating valve Series: STAG Type: 26223 Static Ductile cast iron/EPDM Kvs value: 190m³/h Class 150 Groove 114.3mm DN100 ERIKS Item #: 13389183
 
Please login to see prices
Regulating valve Series: STAG Type: 26223 Static Ductile cast iron/EPDM Kvs value: 300m³/h PN16 Groove 139.7mm DN125 TA Regulating valve Series: STAG Type: 26223 Static Ductile cast iron/EPDM Kvs value: 300m³/h PN16 Groove 139.7mm DN125 ERIKS Item #: 13389187
 
Please login to see prices
Regulating valve Series: STAG Type: 26223 Static Ductile cast iron/EPDM Kvs value: 420m³/h Class 150 Groove 168.3mm DN150 TA Regulating valve Series: STAG Type: 26223 Static Ductile cast iron/EPDM Kvs value: 420m³/h Class 150 Groove 168.3mm DN150 ERIKS Item #: 13389184
 
Please login to see prices
Regulating valve Series: STAG Type: 26223 Static Ductile cast iron/EPDM Kvs value: 765m³/h Class 150 Groove 219.1mm DN200 TA Regulating valve Series: STAG Type: 26223 Static Ductile cast iron/EPDM Kvs value: 765m³/h Class 150 Groove 219.1mm DN200 ERIKS Item #: 13389186
 
Please login to see prices
Regulating valve Series: STAG Type: 26223 Static Ductile cast iron/EPDM Kvs value: 1185m³/h Class 150 Groove 273mm DN250 TA Regulating valve Series: STAG Type: 26223 Static Ductile cast iron/EPDM Kvs value: 1185m³/h Class 150 Groove 273mm DN250 ERIKS Item #: 13389185
 
Please login to see prices
Stock item
Housing material: Ductile cast iron
Connection: Groove
Nominal inner diameter
Pressure rating
Control range (l/h)
Application: CH water
Kvs value (m³/h)
Clear filter      (7 of the 7 items displayed)