ProductPage

ECON® Regulating valve Type: 2622E Static Cast iron Groove

Product documents

Document Document type
Product overview

Econ bronze regulating- or commisioning valve with threaded connection in PN25.

Area of application

  • Heating and cooling systems.
  • Industrial applications.
  • Installation technique.
Details
  • Adjustable Kv values.
  • With measuring nipples.
  • Oventrop Hydrocontrol VTR.
  • Pressure difference and capacity can be measured by a measurement computer.
  • Only type: 2612 has a fill/drain connection.

Application

Recommended in: Utilities

Tables
Housing material: Cast iron
Connection: Groove
Nominal inner diameter
Pressure rating: Class 150
Control range (l/h)
Application: CH water
Kvs value (m³/h)
Clear filter      (10 of the 10 items displayed)
Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 22.35m³/h Class 150 Groove 48.3mm DN40 ECON® Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 22.35m³/h Class 150 Groove 48.3mm DN40 ERIKS Item #: 13389163
 
Please login to see prices
Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 32.15m³/h Class 150 Groove 60.3mm DN50 ECON® Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 32.15m³/h Class 150 Groove 60.3mm DN50 ERIKS Item #: 13389164
 
Please login to see prices
Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 83.3m³/h Class 150 Groove 76.1mm DN65 ECON® Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 83.3m³/h Class 150 Groove 76.1mm DN65 ERIKS Item #: 13389165
 
Please login to see prices
Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 104.3m³/h Class 150 Groove 88.9mm DN80 ECON® Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 104.3m³/h Class 150 Groove 88.9mm DN80 ERIKS Item #: 13389166
 
Please login to see prices
Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 180.5m³/h Class 150 Groove 114.3mm DN100 ECON® Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 180.5m³/h Class 150 Groove 114.3mm DN100 ERIKS Item #: 13389167
 
Please login to see prices
Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 280m³/h Class 150 Groove 141.3mm DN125 ECON® Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 280m³/h Class 150 Groove 141.3mm DN125 ERIKS Item #: 13389168
 
Please login to see prices
Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 383.4m³/h Class 150 Groove 168.3mm DN150 ECON® Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 383.4m³/h Class 150 Groove 168.3mm DN150 ERIKS Item #: 13389169
 
Please login to see prices
Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 710m³/h Class 150 Groove 219.1mm DN200 ECON® Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 710m³/h Class 150 Groove 219.1mm DN200 ERIKS Item #: 13389170
 
Please login to see prices
Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 1187.5m³/h Class 150 Groove 273mm DN250 ECON® Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 1187.5m³/h Class 150 Groove 273mm DN250 ERIKS Item #: 13389171
 
Please login to see prices
Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 1504.1m³/h Class 150 Groove 323.9mm DN300 ECON® Regulating valve Type: 2622E Static Cast iron/EPDM Kvs value: 1504.1m³/h Class 150 Groove 323.9mm DN300 ERIKS Item #: 13389172
 
Please login to see prices
Housing material: Cast iron
Connection: Groove
Nominal inner diameter
Pressure rating: Class 150
Control range (l/h)
Application: CH water
Kvs value (m³/h)
Clear filter      (10 of the 10 items displayed)