ProductPage

Float valve Type: 730 Float material: Stainless steel External thread (BSPP)


Product documents

Document Document type
Product overview

Tables
Norm: EN (DIN)
Housing material: Stainless steel
Float diameter (mm)
Float rod length (mm)
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN4
Clear filter      (7 of the 7 items displayed)
excl. VAT
Float valve Type: 730 Stainless steel/PTFE Float material: Stainless steel PN4 External thread (BSPP) 3/8" (10) Float valve Type: 730 Stainless steel/PTFE Float material: Stainless steel PN4 External thread (BSPP) 3/8" (10) ERIKS Item #: 11811649
 
Please login to see prices
Float valve Type: 730 Stainless steel/PTFE Float material: Stainless steel PN4 External thread (BSPP) 1/2" (15) Float valve Type: 730 Stainless steel/PTFE Float material: Stainless steel PN4 External thread (BSPP) 1/2" (15) ERIKS Item #: 11811646
 
Please login to see prices
Float valve Type: 730 Stainless steel/PTFE Float material: Stainless steel PN4 External thread (BSPP) 3/4" (20) Float valve Type: 730 Stainless steel/PTFE Float material: Stainless steel PN4 External thread (BSPP) 3/4" (20) ERIKS Item #: 11811648
 
Please login to see prices
Float valve Type: 730 Stainless steel/PTFE Float material: Stainless steel PN4 External thread (BSPP) 1" (25) Float valve Type: 730 Stainless steel/PTFE Float material: Stainless steel PN4 External thread (BSPP) 1" (25) ERIKS Item #: 11811643
 
Please login to see prices
Float valve Type: 730 Stainless steel/PTFE Float material: Stainless steel PN4 External thread (BSPP) 1.1/4" (32) Float valve Type: 730 Stainless steel/PTFE Float material: Stainless steel PN4 External thread (BSPP) 1.1/4" (32) ERIKS Item #: 11811653
 
Please login to see prices
Float valve Type: 730 Stainless steel/PTFE Float material: Stainless steel PN4 External thread (BSPP) 1.1/2" (40) Float valve Type: 730 Stainless steel/PTFE Float material: Stainless steel PN4 External thread (BSPP) 1.1/2" (40) ERIKS Item #: 11811651
 
Please login to see prices
Float valve Type: 730 Stainless steel/PTFE Float material: Stainless steel PN4 External thread (BSPP) 2" (50) Float valve Type: 730 Stainless steel/PTFE Float material: Stainless steel PN4 External thread (BSPP) 2" (50) ERIKS Item #: 11811644
 
Please login to see prices
Norm: EN (DIN)
Housing material: Stainless steel
Float diameter (mm)
Float rod length (mm)
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN4
Clear filter      (7 of the 7 items displayed)