ProductPage

ARI Globe valve Series: 35.007 Type: 418 Steel Flange PN40

Product documents

Document Document type
Product 3D image Download  
Product overview

Tables
Stock item
Norm: EN (DIN)
Construction type: Angle pattern
Housing material: Steel
Material quality: 1.0619+N
Nominal inner diameter
Connection: Flange
Pressure rating: PN40
Face to Face length (mm)
Operation: Hand wheel, rising with rising stem
Type of disc
Clear filter      (20 of the 20 items displayed)
Page Size   
Next
Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN15 ARI Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN15 ERIKS Item #: 11811192
 
Please login to see prices
Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Screw down non-return disc with spring Angle Pattern PN40 Flange DN15 ARI Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Screw down non-return disc with spring Angle Pattern PN40 Flange DN15 ERIKS Item #: 12035685
 
Please login to see prices
Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN20 ARI Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN20 ERIKS Item #: 11811193
 
Please login to see prices
Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Screw down non-return disc with spring Angle Pattern PN40 Flange DN20 ARI Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Screw down non-return disc with spring Angle Pattern PN40 Flange DN20 ERIKS Item #: 12035686
 
Please login to see prices
Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN25 ARI Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN25 ERIKS Item #: 11811194
 
Please login to see prices
Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Screw down non-return disc with spring Angle Pattern PN40 Flange DN25 ARI Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Screw down non-return disc with spring Angle Pattern PN40 Flange DN25 ERIKS Item #: 12035687
 
Please login to see prices
Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN32 ARI Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN32 ERIKS Item #: 11811195
 
Please login to see prices
Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Screw down non-return disc with spring Angle Pattern PN40 Flange DN32 ARI Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Screw down non-return disc with spring Angle Pattern PN40 Flange DN32 ERIKS Item #: 12035688
 
Please login to see prices
Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN40 ARI Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Fixed disc Angle Pattern PN40 Flange DN40 ERIKS Item #: 11811196
 
Please login to see prices
Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Screw down non-return disc with spring Angle Pattern PN40 Flange DN40 ARI Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Screw down non-return disc with spring Angle Pattern PN40 Flange DN40 ERIKS Item #: 12035689
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Angle pattern
Housing material: Steel
Material quality: 1.0619+N
Nominal inner diameter
Connection: Flange
Pressure rating: PN40
Face to Face length (mm)
Operation: Hand wheel, rising with rising stem
Type of disc
Clear filter      (20 of the 20 items displayed)
Page Size   
Next