ProductPage

Globe valve Type: 268ZS Cast iron Flange PN16

Product documents

Document Document type
Product overview

Tables
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Operation: Lever with counter weight
Type of disc: Fixed disc
Clear filter      (9 of the 9 items displayed)
Globe valve Type: 268ZS Cast iron/Bronze Self-locking Fixed disc Straight PN16 Flange DN15 Globe valve Type: 268ZS Cast iron/Bronze Self-locking Fixed disc Straight PN16 Flange DN15 ERIKS Item #: 13686818
 
Please login to see prices
Globe valve Type: 268ZS Cast iron/Bronze Self-locking Fixed disc Straight PN16 Flange DN20 Globe valve Type: 268ZS Cast iron/Bronze Self-locking Fixed disc Straight PN16 Flange DN20 ERIKS Item #: 13686819
 
Please login to see prices
Globe valve Type: 268ZS Cast iron/Bronze Self-locking Fixed disc Straight PN16 Flange DN25 Globe valve Type: 268ZS Cast iron/Bronze Self-locking Fixed disc Straight PN16 Flange DN25 ERIKS Item #: 13686820
 
Please login to see prices
Globe valve Type: 268ZS Cast iron/Bronze Self-locking Fixed disc Straight PN16 Flange DN32 Globe valve Type: 268ZS Cast iron/Bronze Self-locking Fixed disc Straight PN16 Flange DN32 ERIKS Item #: 13686821
 
Please login to see prices
Globe valve Type: 268ZS Cast iron/Bronze Self-locking Fixed disc Straight PN16 Flange DN40 Globe valve Type: 268ZS Cast iron/Bronze Self-locking Fixed disc Straight PN16 Flange DN40 ERIKS Item #: 13686835
 
Please login to see prices
Globe valve Type: 268ZS Cast iron/Bronze Self-locking Fixed disc Straight PN16 Flange DN50 Globe valve Type: 268ZS Cast iron/Bronze Self-locking Fixed disc Straight PN16 Flange DN50 ERIKS Item #: 13686822
 
Please login to see prices
Globe valve Type: 268ZS Cast iron/Bronze Self-locking Fixed disc Straight PN16 Flange DN65 Globe valve Type: 268ZS Cast iron/Bronze Self-locking Fixed disc Straight PN16 Flange DN65 ERIKS Item #: 13686823
 
Please login to see prices
Globe valve Type: 268ZS Cast iron/Bronze Self-locking Fixed disc Straight PN16 Flange DN80 Globe valve Type: 268ZS Cast iron/Bronze Self-locking Fixed disc Straight PN16 Flange DN80 ERIKS Item #: 13686824
 
Please login to see prices
Globe valve Type: 268ZS Cast iron/Bronze Self-locking Fixed disc Straight PN16 Flange DN100 Globe valve Type: 268ZS Cast iron/Bronze Self-locking Fixed disc Straight PN16 Flange DN100 ERIKS Item #: 13686825
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Operation: Lever with counter weight
Type of disc: Fixed disc
Clear filter      (9 of the 9 items displayed)