ProductPage

KEMPER Globe valve Series: 193 02 Type: 2403 Bronze Internal thread (BSPP) PN16

Product documents

Document Document type
Product overview

Application

  • Heating and cooling systems
  • Industrial applications.
  • Installation technology

Recommended in: Utilities

Technical information
Approval
Construction type: Free-flow
Housing material: Bronze
Material quality: CC499K
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Operation: Hand wheel
Type of disc: Loose valve
Clear filter      (5 of the 5 items displayed)
Globe valve Series: 193 02 Type: 2403 Bronze/EPDM Loose valve Free-flow PN16 Internal thread (BSPP) 1/2" (15) KEMPER Globe valve Series: 193 02 Type: 2403 Bronze/EPDM Loose valve Free-flow PN16 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 11815355
 
Please login to see prices
Globe valve Series: 193 02 Type: 2403 Bronze/EPDM Loose valve Free-flow PN16 Internal thread (BSPP) 1" (25) KEMPER Globe valve Series: 193 02 Type: 2403 Bronze/EPDM Loose valve Free-flow PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 11815357
 
Please login to see prices
Globe valve Series: 193 02 Type: 2403 Bronze/EPDM Loose valve Free-flow PN16 Internal thread (BSPP) 1.1/4" (32) KEMPER Globe valve Series: 193 02 Type: 2403 Bronze/EPDM Loose valve Free-flow PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 11815358
 
Please login to see prices
Globe valve Series: 193 02 Type: 2403 Bronze/EPDM Loose valve Free-flow PN16 Internal thread (BSPP) 1.1/2" (40) KEMPER Globe valve Series: 193 02 Type: 2403 Bronze/EPDM Loose valve Free-flow PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 11815359
 
Please login to see prices
Globe valve Series: 193 02 Type: 2403 Bronze/EPDM Loose valve Free-flow PN16 Internal thread (BSPP) 2" (50) KEMPER Globe valve Series: 193 02 Type: 2403 Bronze/EPDM Loose valve Free-flow PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: 11815360
 
Please login to see prices
Construction type: Free-flow
Housing material: Bronze
Material quality: CC499K
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Operation: Hand wheel
Type of disc: Loose valve
Clear filter      (5 of the 5 items displayed)