ProductPage

ECON® Globe valve Type: 1276 Bronze Internal thread (BSPP) PN16

Product documents

Document Document type
Product overview

Tables
Stock item
Norm: EN (DIN)
Construction type: Angle pattern
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter: 1" (25)
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm): 50
Operation: Hand wheel, rising with rising stem
Type of disc: Fixed disc
Clear filter      (1 of the 1 items displayed)
Globe valve Type: 1276 Bronze/Bronze Fixed disc Angle Pattern PN16 Internal thread (BSPP) 1" (25) ECON® Globe valve Type: 1276 Bronze/Bronze Fixed disc Angle Pattern PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 12711768
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Angle pattern
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter: 1" (25)
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm): 50
Operation: Hand wheel, rising with rising stem
Type of disc: Fixed disc
Clear filter      (1 of the 1 items displayed)