ProductPage

PERSTA Globe valve Series: 200AE 11.2/21.2 Type: 1255 Steel Butt weld PN40/160

Product documents

Document Document type
Product overview

Tables
Norm: EN (DIN)
Construction type: Straight
Housing material: Steel
Material quality: 1.0460
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating: PN40
Face to Face length (mm)
Operation: Hand wheel, rising with rising stem
Type of disc: Fixed disc
Clear filter      (3 of the 3 items displayed)
Globe valve Series: 200AE 21.2 Type: 1255 Steel/Stainless steel Fixed disc Straight PN40 Butt weld DN15 22mm PERSTA Globe valve Series: 200AE 21.2 Type: 1255 Steel/Stainless steel Fixed disc Straight PN40 Butt weld DN15 22mm ERIKS Item #: 13484752
 
Please login to see prices
Globe valve Series: 200AE 21.2 Type: 1255 Steel/Stainless steel Fixed disc Straight PN40 Butt weld DN32 44mm PERSTA Globe valve Series: 200AE 21.2 Type: 1255 Steel/Stainless steel Fixed disc Straight PN40 Butt weld DN32 44mm ERIKS Item #: 11311704
 
Please login to see prices
Globe valve Series: 200AE 21.2 Type: 1255 Steel/Stainless steel Fixed disc Straight PN40 Butt weld DN50 62mm PERSTA Globe valve Series: 200AE 21.2 Type: 1255 Steel/Stainless steel Fixed disc Straight PN40 Butt weld DN50 62mm ERIKS Item #: 11240077
 
Please login to see prices
Norm: EN (DIN)
Construction type: Straight
Housing material: Steel
Material quality: 1.0460
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating: PN40
Face to Face length (mm)
Operation: Hand wheel, rising with rising stem
Type of disc: Fixed disc
Clear filter      (3 of the 3 items displayed)

Dear Customer,

We would like to inform you that the ERIKS webshop will be unavailable on Friday 24th May from 18:30 CET to 21:30 CET due to scheduled maintenance by our IT team.
During this period, some webshop functionalities will be inaccessible.

We apologize for any inconvenience this may cause and we appreciate your patience and understanding.
For more information, or if you have any questions, please contact our Customer Support team.

Best regards,
Eriks webshop team