ProductPage

GUTH VENTILE Globe - changeover valve Series: KI-DS 5514 Stainless steel AISI 316L Pneumatic piston Butt weld EN (DIN)

Product documents

Document Document type
Product Data sheet default Installation Operation Manual  (PDF)
Product Manual Installation Operation Manual Valve  (PDF)
Product overview

Application

  • Food products.
  • Dairy.
  • Milk.
  • Beer.
  • CIP.
  • Fruit juice.
  • Water.
  • Sauces.
  • Oils.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Approval
Options
Function: Three-way valve
Norm: EN (DIN)
Construction type: Shuttle valve
Nominal inner diameter
Housing material: Stainless steel
Process connection: Butt weld
External tube diameter of connection (mm)
Pressure rating: PN16
Kv value (m³/h)
Closing pressure range (bar)
Type of actuator: Pneumatic piston
End contacts
Clear filter      (4 of the 4 items displayed)
Globe-changeover valve Series: 5514 Stainless steel AISI 316L/EPDM Type coding actuator: 104 Spring closing Closing pressure range: from 6.8 to 8.9bar DN25 GUTH VENTILE Globe-changeover valve Series: 5514 Stainless steel AISI 316L/EPDM Type coding actuator: 104 Spring closing Closing pressure range: from 6.8 to 8.9bar DN25 ERIKS Item #: 14677353
 
Please login to see prices
Globe-changeover valve Series: 5514 Stainless steel AISI 316L/EPDM Control: KI-TOP SPS End contacts: 2 Type coding actuator: 104 Spring closing Closing pressure range: from 6.8 to 8.9bar DN25 GUTH VENTILE Globe-changeover valve Series: 5514 Stainless steel AISI 316L/EPDM Control: KI-TOP SPS End contacts: 2 Type coding actuator: 104 Spring closing Closing pressure range: from 6.8 to 8.9bar DN25 ERIKS Item #: 14677354
 
Please login to see prices
Globe-changeover valve Series: 5514 Stainless steel AISI 316L/EPDM Type coding actuator: 104 Spring closing Closing pressure range: from 6.8 to 8bar DN50 GUTH VENTILE Globe-changeover valve Series: 5514 Stainless steel AISI 316L/EPDM Type coding actuator: 104 Spring closing Closing pressure range: from 6.8 to 8bar DN50 ERIKS Item #: 14677357
 
Please login to see prices
Globe-changeover valve Series: 5514 Stainless steel AISI 316L/EPDM Control: KI-TOP SPS End contacts: 2 Type coding actuator: 104 Spring closing Closing pressure range: from 6.8 to 8bar DN50 GUTH VENTILE Globe-changeover valve Series: 5514 Stainless steel AISI 316L/EPDM Control: KI-TOP SPS End contacts: 2 Type coding actuator: 104 Spring closing Closing pressure range: from 6.8 to 8bar DN50 ERIKS Item #: 14677358
 
Please login to see prices
Function: Three-way valve
Norm: EN (DIN)
Construction type: Shuttle valve
Nominal inner diameter
Housing material: Stainless steel
Process connection: Butt weld
External tube diameter of connection (mm)
Pressure rating: PN16
Kv value (m³/h)
Closing pressure range (bar)
Type of actuator: Pneumatic piston
End contacts
Clear filter      (4 of the 4 items displayed)