GUTH VENTILE Globe - changeover valve Series: KI-DS 5514 Stainless steel AISI 316L Pneumatic piston Butt weld Inch
Product documents
Document | Document type |
---|---|
Product Data sheet default | Installation Operation Manual Control Head (PDF) |
Product Manual | Installation Operation Manual Valve (PDF) |
Product overview |
Application
- Food products.
- Dairy.
- Milk.
- Beer.
- CIP.
- Fruit juice.
- Water.
- Sauces.
- Oils.
Recommended in: Food & Beverages, Food primary processes (contact with food)