ProductPage

S & S Globe valve free-flow Type 211 bronze entry below the valve pneumatic internal thread

Product documents

Document Document type
Product overview

Application

  • Neutral liquids.
  • Neutral gases.
  • Vapours.

Stock item
Function: Two-way valve
Construction type: Free-flow
Nominal inner diameter
Housing material: Bronze
Process connection: Internal thread (BSPP)
Size process connection
Pressure rating: PN16
Kv value (m³/h)
Closing pressure (bar)
Actuation: Pressure below the valve
Type of actuator: Pneumatic piston
Explosion-proof: No
Clear filter      (7 of the 7 items displayed)
Globe valve freeflow Type 211 bronze/PTFE entry below the disc pneumatic R50 spring closing PN16 1/2" BSPP S & S Globe valve freeflow Type 211 bronze/PTFE entry below the disc pneumatic R50 spring closing PN16 1/2" BSPP ERIKS Item #: 12244349
 
Please login to see prices
Globe valve freeflow Type 211 bronze/PTFE entry below the disc pneumatic R50 spring closing PN16 3/4" BSPP S & S Globe valve freeflow Type 211 bronze/PTFE entry below the disc pneumatic R50 spring closing PN16 3/4" BSPP ERIKS Item #: 12244350
 
Please login to see prices
Globe valve freeflow Type 211 bronze/PTFE entry below the disc pneumatic R50 spring closing PN16 1" BSPP S & S Globe valve freeflow Type 211 bronze/PTFE entry below the disc pneumatic R50 spring closing PN16 1" BSPP ERIKS Item #: 12244351
 
Please login to see prices
Globe valve freeflow Type 211 bronze/PTFE entry below the disc pneumatic R50 spring closing PN16 1.1/4" BSPP S & S Globe valve freeflow Type 211 bronze/PTFE entry below the disc pneumatic R50 spring closing PN16 1.1/4" BSPP ERIKS Item #: 12244352
 
Please login to see prices
Globe valve freeflow Type 211 bronze/PTFE entry below the disc pneumatic R80 spring closing PN16 1.1/4" BSPP S & S Globe valve freeflow Type 211 bronze/PTFE entry below the disc pneumatic R80 spring closing PN16 1.1/4" BSPP ERIKS Item #: 12244353
 
Please login to see prices
Globe valve freeflow Type 211 bronze/PTFE entry below the disc pneumatic R80 spring closing PN16 1.1/2" BSPP S & S Globe valve freeflow Type 211 bronze/PTFE entry below the disc pneumatic R80 spring closing PN16 1.1/2" BSPP ERIKS Item #: 12244355
 
Please login to see prices
Globe valve freeflow Type 211 bronze/PTFE entry below the disc pneumatic R80 spring closing PN16 2" BSPP S & S Globe valve freeflow Type 211 bronze/PTFE entry below the disc pneumatic R80 spring closing PN16 2" BSPP ERIKS Item #: 12244357
 
Please login to see prices
Stock item
Function: Two-way valve
Construction type: Free-flow
Nominal inner diameter
Housing material: Bronze
Process connection: Internal thread (BSPP)
Size process connection
Pressure rating: PN16
Kv value (m³/h)
Closing pressure (bar)
Actuation: Pressure below the valve
Type of actuator: Pneumatic piston
Explosion-proof: No
Clear filter      (7 of the 7 items displayed)