ProductPage

S & S Globe valve free-flow Type 211 stainless steel entry below the valve pneumatic internal thread

Product documents

Document Document type
Product overview

Application

  • Neutral and mildl to highly aggressive liquids.
  • Neutral and mild to highly aggressive gases.

Function: Two-way valve
Construction type: Free-flow
Nominal inner diameter
Housing material: Stainless steel
Process connection: Internal thread (BSPP)
Size process connection
Pressure rating: PN40
Kv value (m³/h)
Closing pressure (bar)
Actuation: Pressure below the valve
Type of actuator: Pneumatic piston
Explosion-proof: No
Clear filter      (6 of the 6 items displayed)
Globe valve freeflow Type 211 stainless steel/PTFE entry below the disc pneumatic R50 spring closing PN40 1/2" BSPP S & S Globe valve freeflow Type 211 stainless steel/PTFE entry below the disc pneumatic R50 spring closing PN40 1/2" BSPP ERIKS Item #: 12244358
 
Please login to see prices
Globe valve freeflow Type 211 stainless steel/PTFE entry below the disc pneumatic R50 spring closing PN40 3/4" BSPP S & S Globe valve freeflow Type 211 stainless steel/PTFE entry below the disc pneumatic R50 spring closing PN40 3/4" BSPP ERIKS Item #: 12244359
 
Please login to see prices
Globe valve freeflow Type 211 stainless steel/PTFE entry below the disc pneumatic R50 spring closing PN40 1" BSPP S & S Globe valve freeflow Type 211 stainless steel/PTFE entry below the disc pneumatic R50 spring closing PN40 1" BSPP ERIKS Item #: 12244360
 
Please login to see prices
Globe valve freeflow Type 211 stainless steel/PTFE entry below the disc pneumatic R50 spring closing PN40 1.1/4" BSPP S & S Globe valve freeflow Type 211 stainless steel/PTFE entry below the disc pneumatic R50 spring closing PN40 1.1/4" BSPP ERIKS Item #: 12244361
 
Please login to see prices
Globe valve freeflow Type 211 stainless steel/PTFE entry below the disc pneumatic R80 spring closing PN40 1.1/2" BSPP S & S Globe valve freeflow Type 211 stainless steel/PTFE entry below the disc pneumatic R80 spring closing PN40 1.1/2" BSPP ERIKS Item #: 12244362
 
Please login to see prices
Globe valve freeflow Type 211 stainless steel/PTFE entry below the disc pneumatic R80 spring closing PN40 2" BSPP S & S Globe valve freeflow Type 211 stainless steel/PTFE entry below the disc pneumatic R80 spring closing PN40 2" BSPP ERIKS Item #: 12244363
 
Please login to see prices
Function: Two-way valve
Construction type: Free-flow
Nominal inner diameter
Housing material: Stainless steel
Process connection: Internal thread (BSPP)
Size process connection
Pressure rating: PN40
Kv value (m³/h)
Closing pressure (bar)
Actuation: Pressure below the valve
Type of actuator: Pneumatic piston
Explosion-proof: No
Clear filter      (6 of the 6 items displayed)