ProductPage

ASCO Globe valve free-flow Type 31040 series 290 bronze entry below the valve pneumatic internal thread

Product documents

Document Document type
Product overview

Application

  • Water.
  • Neutral liquids.
  • Neutral oil.

Technical information
Stock item
Function: Two-way valve
Construction type: Free-flow
Nominal inner diameter
Housing material: Bronze
Process connection: Internal thread (BSPP)
Size process connection
Pressure rating: PN16
Kv value (m³/h)
Closing pressure (bar)
Actuation: Pressure below the valve
Type of actuator: Pneumatic piston
Explosion-proof: No
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Globe valve free-flow Type 31040 series E290D06B0DA0000 (E290A021) bronze/PTFE entry under the disc pneumatic type D63 spring closing PN16 1.1/2" BSPP ASCO Globe valve free-flow Type 31040 series E290D06B0DA0000 (E290A021) bronze/PTFE entry under the disc pneumatic type D63 spring closing PN16 1.1/2" BSPP ERIKS Item #: 14440238
 
Please login to see prices
Globe valve free-flow Type 31040 series E290D0230DA0000 (E290A384) bronze/PTFE entry under the disc pneumatic type D50 spring closing PN16 1/2" BSPP ASCO Globe valve free-flow Type 31040 series E290D0230DA0000 (E290A384) bronze/PTFE entry under the disc pneumatic type D50 spring closing PN16 1/2" BSPP ERIKS Item #: 14440240
 
Please login to see prices
Globe valve free-flow Type 31040 series E290D0330DA0000 (E290A385) bronze/PTFE entry under the disc pneumatic type D50 spring closing PN16 3/4" BSPP ASCO Globe valve free-flow Type 31040 series E290D0330DA0000 (E290A385) bronze/PTFE entry under the disc pneumatic type D50 spring closing PN16 3/4" BSPP ERIKS Item #: 14440239
 
Please login to see prices
Globe valve free-flow Type 31040 series E290D0350DA0000 (E290B005) bronze/PTFE entry under the disc pneumatic type D63 spring closing PN16 3/4" BSPP ASCO Globe valve free-flow Type 31040 series E290D0350DA0000 (E290B005) bronze/PTFE entry under the disc pneumatic type D63 spring closing PN16 3/4" BSPP ERIKS Item #: 14440234
 
Please login to see prices
Globe valve free-flow Type 31040 series E290D0430DA0000 (E290A386) bronze/PTFE entry under the disc pneumatic type D50 spring closing PN16 1" BSPP ASCO Globe valve free-flow Type 31040 series E290D0430DA0000 (E290A386) bronze/PTFE entry under the disc pneumatic type D50 spring closing PN16 1" BSPP ERIKS Item #: 14440247
 
Please login to see prices
Globe valve free-flow Type 31040 series E290D0450DA0000 (E290B010) bronze/PTFE entry under the disc pneumatic type D63 spring closing PN16 1" BSPP ASCO Globe valve free-flow Type 31040 series E290D0450DA0000 (E290B010) bronze/PTFE entry under the disc pneumatic type D63 spring closing PN16 1" BSPP ERIKS Item #: 14440233
 
Please login to see prices
Globe valve free-flow Type 31040 series E290D0550DA0000 (E290A016) bronze/PTFE entry under the disc pneumatic type D63 spring closing PN16 1.1/4" BSPP ASCO Globe valve free-flow Type 31040 series E290D0550DA0000 (E290A016) bronze/PTFE entry under the disc pneumatic type D63 spring closing PN16 1.1/4" BSPP ERIKS Item #: 14440242
 
Please login to see prices
Globe valve free-flow Type 31040 series E290D05B0DA0000 (E290A017) bronze/PTFE entry under the disc pneumatic type D90 spring closing PN16 1.1/4" BSPP ASCO Globe valve free-flow Type 31040 series E290D05B0DA0000 (E290A017) bronze/PTFE entry under the disc pneumatic type D90 spring closing PN16 1.1/4" BSPP ERIKS Item #: 11537598
 
Please login to see prices
Globe valve free-flow Type 31040 series E290D06B0DA0000 (E290A021) bronze/PTFE entry under the disc pneumatic type D90 spring closing PN16 1.1/2" BSPP ASCO Globe valve free-flow Type 31040 series E290D06B0DA0000 (E290A021) bronze/PTFE entry under the disc pneumatic type D90 spring closing PN16 1.1/2" BSPP ERIKS Item #: 14440241
 
Please login to see prices
Globe valve free-flow Type 31040 series E290D0650DA0000 bronze/PTFE entering flow under the disc pneumatic type D63 spring closing PN16 1.1/2" BSPP ASCO Globe valve free-flow Type 31040 series E290D0650DA0000 bronze/PTFE entering flow under the disc pneumatic type D63 spring closing PN16 1.1/2" BSPP ERIKS Item #: 11814979
 
Please login to see prices
Stock item
Function: Two-way valve
Construction type: Free-flow
Nominal inner diameter
Housing material: Bronze
Process connection: Internal thread (BSPP)
Size process connection
Pressure rating: PN16
Kv value (m³/h)
Closing pressure (bar)
Actuation: Pressure below the valve
Type of actuator: Pneumatic piston
Explosion-proof: No
Clear filter      (13 of the 13 items displayed)
Page Size   
Next