ProductPage

ASCO Globe valve free-flow Type 31060 series 290 bronze entry above the valve pneumatic internal thread

Product documents

Document Document type
Product overview

Application

  • Systems for neutral gases and steam with fast switching cycle.

Technical information
Function: Two-way valve
Construction type: Free-flow
Nominal inner diameter
Housing material: Bronze
Process connection: Internal thread (BSPP)
Size process connection
Pressure rating: PN16
Kv value (m³/h)
Closing pressure (bar)
Actuation: Pressure above the valve
Type of actuator: Pneumatic piston
Explosion-proof: No
Clear filter      (7 of the 7 items displayed)
Globe valve free-flow Type 31060 series E290D3230DA0000 (E290A390) bronze/PTFE entry above the disc pneumatic D50 spring closing PN16 1/2" BSPP ASCO Globe valve free-flow Type 31060 series E290D3230DA0000 (E290A390) bronze/PTFE entry above the disc pneumatic D50 spring closing PN16 1/2" BSPP ERIKS Item #: 14440248
 
Please login to see prices
Globe valve free-flow Type 31060 series E290D3330DA0000 (E290A391) bronze/PTFE entry above the disc pneumatic D50 spring closing PN16 3/4" BSPP ASCO Globe valve free-flow Type 31060 series E290D3330DA0000 (E290A391) bronze/PTFE entry above the disc pneumatic D50 spring closing PN16 3/4" BSPP ERIKS Item #: 11814995
 
Please login to see prices
Globe valve free-flow Type 31060 series E290D3430DA0000 (E290A392) bronze/PTFE entry above the disc pneumatic D50 spring closing PN16 1" BSPP ASCO Globe valve free-flow Type 31060 series E290D3430DA0000 (E290A392) bronze/PTFE entry above the disc pneumatic D50 spring closing PN16 1" BSPP ERIKS Item #: 14440259
 
Please login to see prices
Globe valve free-flow Type 31060 series E290D3450DA0000 (E290B038 bronze/PTFE entry above the disc pneumatic D63 spring closing PN16 1" BSPP ASCO Globe valve free-flow Type 31060 series E290D3450DA0000 (E290B038 bronze/PTFE entry above the disc pneumatic D63 spring closing PN16 1" BSPP ERIKS Item #: 11814996
 
Please login to see prices
Globe valve free-flow Type 31060 series E290D3550DA0000 (E290A039 bronze/PTFE entry above the disc pneumatic type D63 spring closing PN16 1.1/4" BSPP ASCO Globe valve free-flow Type 31060 series E290D3550DA0000 (E290A039 bronze/PTFE entry above the disc pneumatic type D63 spring closing PN16 1.1/4" BSPP ERIKS Item #: 11814993
 
Please login to see prices
Globe valve free-flow Type 31060 series E290D3650DA0000 (E290A040) bronze/PTFE entry above the disc pneumatic type D63 spring closing PN16 1.1/2" BSPP ASCO Globe valve free-flow Type 31060 series E290D3650DA0000 (E290A040) bronze/PTFE entry above the disc pneumatic type D63 spring closing PN16 1.1/2" BSPP ERIKS Item #: 11814994
 
Please login to see prices
Globe valve free-flow Type 31060 series E290D3750DA0000 (E290A042) bronze/PTFE entry above the disc pneumatic type D63 spring closing PN16 2" BSPP ASCO Globe valve free-flow Type 31060 series E290D3750DA0000 (E290A042) bronze/PTFE entry above the disc pneumatic type D63 spring closing PN16 2" BSPP ERIKS Item #: 13406663
 
Please login to see prices
Function: Two-way valve
Construction type: Free-flow
Nominal inner diameter
Housing material: Bronze
Process connection: Internal thread (BSPP)
Size process connection
Pressure rating: PN16
Kv value (m³/h)
Closing pressure (bar)
Actuation: Pressure above the valve
Type of actuator: Pneumatic piston
Explosion-proof: No
Clear filter      (7 of the 7 items displayed)